Shop All Pegboard Hooks
Triton Products
8-1/8 In. W Vinyl-Dipped Stainless Steel Multi-Prong Tool Holder for Stainless Steel LocBoard
Mfr # V66660
Zoro # G9084879
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Width 8 1/8 in
- Overall Depth 3/4 in
- Overall Height 2 1/4 in
- Number of Hooks 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triton Products
- MFR # V66660
- Zoro # G9084879
- UPC # 819175003170
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 8 1/8 in |
Overall Depth | 3/4 in |
Overall Height | 2 1/4 in |
Inside Width | 13/32 in |
Hole Size | 3/8 in |
Overall Length | 1 3/8 in |
Panel Hole Size | 3/8 in. |
Hook Depth | 1 1/2 in |
For Pegboard Hole Size | 3/8 in |
Overall LxWxH | 1 3/8 in x 8 1/8 in x 2 1/4 in |
Description
Pegboard Hook, Number of Hooks 1, Overall Height 2 1/4 in, Overall Length 1 3/8 in, Overall Width 8 1/8 in, 1 1/2 in Hook Depth, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, For Tool Type Screwdrivers, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Vinyl Coated, Black, Stainless Steel, Multi-Prong Toolholder Accessory Type, Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Work Bench, Steel, 60" W, 33-1/2" Height, 2500 lb., Flared (WB-1-3660S)
- EQUIPTO Mod Drawers Divider Set H, BK (4174H15-BK)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Gray (1875-000)
- WIRECRAFTERS Welded Wire Partition, 2 Sided, Hinge Door (882RW)
- TRITON PRODUCTS 3/4 In. Steel Pliers Holder for 1/8 In. and 1/4 In. Pegboard 10 Pack (72100)
- TRITON PRODUCTS 5-3/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (72618)
- TRITON PRODUCTS 1/4 In. to 1/2 In. Hold Range Steel Extended Spring Clip for LocBoard 5 Pack (53105)
- TRITON PRODUCTS 9 In. W Steel Multi-Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 1 Pack (661)
- TRITON PRODUCTS 1 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51119)
- TRITON PRODUCTS 3/4 In. to 1-1/4 In. Hold Range Steel Extended Spring Clip for LocBoard 5 Pack (53107)
- ZORO SELECT Single Rod Pegboard Hook, 4 In, PK10 (5TPD2)
- Triton Products Pegboard Hooks