8-1/8 In. W Stainless Steel Multi-Prong Tool/Wrench Holder for 1/8 In. and 1/4 In. Pegboard 1 Pack
Mfr # 86660
Zoro # G006566750
Key Features
- Material Stainless Steel
- Overall Width 8 in.
- Overall Depth 1.5 in.
- Overall Height 1.75 in.
- Panel Hole Shape Round
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 86660
- Zoro # G006566750
- UPC # 819175000636
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Overall Width | 8 in. |
Overall Depth | 1.5 in. |
Overall Height | 1.75 in. |
Panel Hole Size | 1/4 in. and 1/8 in. |
Length | 1.375 |
Details
Item - Slatwalls | Multi-Prong Tool/Wrench Holder |
Material | Stainless Steel |
Panel Hole Shape | Round |
Panel Hole Spacing | 1 in. |
Color | Silver |
Description
Having clean easily accessible and versatile storage and organizational solutions is an issue that every business encounters. The food and healthcare industries must meet stringent requirements and the stainless steel pegboard storage from Triton Products provides the ideal answer. Our innovative DuraHook is now available in stainless steel. The Stainless Steel DuraHook is an innovative pegboard hook which can be mounted in any direction and is rugged enough to support just about anything. Imagine a clean well-kept kitchen with every pan ladle knife and utensil conveniently hanging and within grasp at all times. Imagine every medical supply in a hospital being easily accessible at a moment's notice. That is the power of the stainless steel DuraHook from Triton Products.
- •Hang box wrenches, screw drivers or any tools with a round hole that will fit over the prongs
- •Innovative double locking system locks the hook in place with a locking tab that mounts to the pegboard from the front
- •Won't rust or corrode in any environment, even ones with extreme temperatures
- •Use on any 1/8 In. or 1/4 In. pegboard (excluding steel)
- •Hooks mount vertically and horizontally in 4 distinct positions allowing the use of multiple hooks for large, heavy and odd-shaped items
- •Fixtures install from the front, so no need to remove the board for installation or repositioning of stainless steel DuraHooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Three Tier Revolving Display 13.5"H x 11" Diameter (227030)
- NEXEL Chrome Wire Shelving, 60W x 21D x 63H (21606C)
- INTERDESIGN Hook York Rack Bronze (53671)
- JUSTRITE Shelf 39-1/4"W, Galvanized Steel (29938)
- TRITON PRODUCTS 9 In. W Steel Multi-Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 2 Pack (76666)
- TRITON PRODUCTS 3 In. I.D. Steel Closed Hammer/Pliers Holder for LocBoard 3 Pack (56150)
- TRITON PRODUCTS 8 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack (71813)
- TRITON PRODUCTS 1-1/8 In. Single Ring 1/2 In. I.D. Steel Tool Holder for LocBoard 5 Pack (54105)
- TRITON PRODUCTS 9 In. W Vinyl-Dipped Stainless Steel Multi-Ring Tool Holder for Stainless Steel LocBoard (V66661)
- TRITON PRODUCTS 3 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51323)
- ZORO SELECT Pliers/Wrench Tool Holder, 15/16 In, PK10 (5TPD9)
- Triton Products Pegboard Hooks