Shop All Pegboard Hooks
Triton Products
8-1/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack
Mfr # 72818
Zoro # G1979700
original price:
$13.59
11% off
new price: $11.99
/pk 5, $2.40/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1 5/8 in
- Overall Depth 8.5 in.
- Overall Height 1 1/2 in
- Number of Hooks 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 72818
- Zoro # G1979700
- UPC # 819175000469
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 1 5/8 in |
Overall Depth | 8.5 in. |
Overall Height | 1 1/2 in |
Inside Dia. | 1 5/8" |
Bend Height | 3/4 in |
Inside Width | 1 5/8 in |
Hook Depth | 8 1/4 in |
Overall Length | 8 1/4 in |
Panel Hole Size | 1/4 in. and 1/8 in. |
Description
Double Rod Pegboard Hook, Number of Hooks 5, Overall Height 1 1/2 in, Overall Length 8 1/4 in, Overall Width 1 5/8 in, 8 1/4 in Hook Depth, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Double Rod Hook Accessory Type, Screws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 8 ft D, White (VK1DW-WCM 8'x10' 2-Wall)
- ECONOCO Rack with Casters, 2-Way, Chrome (K21X)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 23 1/2 in L, 19 1/2 in W, 10 in H (SNT225GY)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Black (32V402)
- TRITON PRODUCTS 9 In. W Steel Multi-Ring Tool Holder for LocBoard 2 Pack (56666)
- TRITON PRODUCTS 6 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71613)
- TRITON PRODUCTS 9 In. W Steel Multi-Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 2 Pack (76666)
- TRITON PRODUCTS 4 In. Double Rod 90 Degree Bend Vinyl-Dipped Stainless Steel Pegboard Hook for SS LocBoard 2 Pack (V62419)
- TRITON PRODUCTS 3 In. Double Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (52319)
- TRITON PRODUCTS 8 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51813)
- CRAWFORD PRODUCTS 10 DBL Prong Peg Hook (14510-75)
- Triton Products Pegboard Hooks