Shop All Cable Ties
Triton Products
7" Long Heavy-Duty Black Nylon Ties with 50 lb Tensile Strength 100/pk
Mfr # ZT-07BK
Zoro # G206566741
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.18
- Color - Cable Tie Black
- Material Nylon
- Basic Material Nylon
- Size 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # ZT-07BK
- Zoro # G206566741
- UPC # 819175000698
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7.56 in. |
Width | 0.18 |
Size | 7" |
Details
Color | Black |
Color - Cable Tie | Black |
Item | Zip Ties |
Material | Nylon |
Basic Material | Nylon |
Description
7 inch nylon zip ties are useful when needing to bundle and harness items. They have hundreds of uses with various applications including: electrical auto marine home and garden. They can be used to secure cables cords wires and more in indoor and outdoor settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Circuit Breaker, 60A, 2 Pole, 120/240V AC (R00-LB260-0TR)
- KILLARK Plug, Recessed, 1 1/4in (PLUG4)
- ASI 3 Port, Multi-Tap Connector 6 AWG - 250 MCM, 600V, Single Side (AICS250-3)
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Red, Toggl (HBL1224R)
- TRITON PRODUCTS 36" Long Heavy-Duty Natural Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-36N)
- TRITON PRODUCTS 7" Long Heavy-Duty Natural Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-07N)
- TRITON PRODUCTS 11" Long Heavy-Duty Black Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-11BK)
- TRITON PRODUCTS 11" Long Heavy-Duty Natural Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-11N)
- TRITON PRODUCTS 4" Long Heavy-Duty Black Nylon Ties with 18 lb Tensile Strength 100/pk (ZT-04BK)
- TRITON PRODUCTS 24" Long Heavy Duty Black Nylon Ties, with 175 lb Tensile Strength, 25/pk (ZT-24BK)
- L.H. DOTTIE L.H. Dottie 36'' Natural Heavy Duty Cable Tie, 50PK (DT36H)
- Triton Products Cable Ties