Shop All Storage Bins
Triton Products
65 lb Storage Bin, Polypropylene, 8.25 in W, 7 in H, Yellow
Mfr # 3-240Y
Zoro # G8820920
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Load Capacity 65 lb
- Material Polypropylene
- Overall Width 8.25 in
- Overall Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triton Products
- MFR # 3-240Y
- Zoro # G8820920
- UPC # 819175003477
- Country of Origin China
- Category Storage Bins
Dimensions
Overall Width | 8.25 in |
Overall Height | 7 in |
Inside Length | 14" |
Inside Height | 6-3/4" |
Inside Width | 6-11/16" |
Overall Depth | 14.75 in |
Depth | 14.75 in. |
Details
Color | Yellow |
Load Capacity | 65 lb |
Material | Polypropylene |
Item | Storage Bin |
Number of Bins | 1 |
Description
The TRITON PRODUCTS - 3-240Y Storage Bin is a robust storage solution designed for various organizational needs. Its dimensions, with an inside length of 14", an inside width of 6-11/16", and an inside height of 6-3/4", provide ample space to accommodate different items. The overall depth measures at 14.75 in, the overall height stands at 7 in, and the overall width spans across 8.25 in, making it a suitable choice for areas where space optimization is crucial.
This storage bin is crafted from durable polypropylene material that can withstand daily use without compromising its integrity or performance. It comes in a vibrant yellow color that not only adds visual appeal but also aids visibility when searching for stored items. With a load capacity of up to 65 lb, this bin offers reliable support for your storage requirements.
As part of your purchase package, you'll receive one TRITON PRODUCTS -3-240Y Storage Bin which has been built to meet diverse business needs efficiently and effectively. This product's compatibility extends across various applications due to its design specifications and quality construction.
This storage bin is crafted from durable polypropylene material that can withstand daily use without compromising its integrity or performance. It comes in a vibrant yellow color that not only adds visual appeal but also aids visibility when searching for stored items. With a load capacity of up to 65 lb, this bin offers reliable support for your storage requirements.
As part of your purchase package, you'll receive one TRITON PRODUCTS -3-240Y Storage Bin which has been built to meet diverse business needs efficiently and effectively. This product's compatibility extends across various applications due to its design specifications and quality construction.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 6 in W, 7 in H, 18 in L, Blue (SSB461BL)
- JUICEBAR BY DIGILOCK Double wide, 10-tier w/ Numeris Versa Keypad (PMV1-1KD1111-2W0T-110027)
- AMKO 14 x 27 in. Glass Countertop Showcase Tower Display Case, Black (F-1302-B)
- KEYSCO TOOLS Mobile Tool Cart, Mechanics, 33"-52" H (78035)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Brown (3-210BR-6)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Black (3-210BK-6)
- TRITON PRODUCTS Not Specified Storage Bin, Polypropylene, 3 in H, Brown (028-BR)
- TRITON PRODUCTS Hang & Stack Storage Bin w/ Kit, Polypropylene, Black (028-BK)
- TRITON PRODUCTS 12 lb Storage Bin, Polypropylene, 4.125 in W, 3 in H, Red (3-210R)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, Brown (3-220BR)
- AKRO-MILS 20 lb Drawer Storage Bin, Plastic, 3 3/4 in W, 4 5/8 in H, 17 5/8 in L, Blue (31148BLU)
- Triton Products Storage Bins