Shop All Storage Bins
Triton Products
65 lb Hang & Stack Storage Bin, Polypropylene, 8.25 in W, 7 in H, Green
Mfr # 3-240GRN
Zoro # G702754383
product price: $80.95
/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 65 lb
- Material Polypropylene
- Number of Bins 1
- Overall Width 8.25 in
- Overall Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 3-240GRN
- Zoro # G702754383
- UPC # 819175006430
- Country of Origin China
- Category Storage Bins
Dimensions
Overall Width | 8.25 in |
Overall Height | 7 in |
Overall Depth | 14.75 in |
Details
Color | Green |
Load Capacity | 65 lb |
Material | Polypropylene |
Number of Bins | 1 |
Item | Hang & Stack Storage Bin |
Description
The TRITON PRODUCTS - 3-240GRN Hang & Stack Storage Bin is a robust and versatile storage solution with considerable dimensions. With an overall depth of 14.75 inches, width of 8.25 inches, and height of 7 inches, this single-bin product offers ample space for storing various items in a compact manner. Its sizeable design makes it suitable for organizing small to medium-sized objects efficiently.
This hang and stack storage bin is crafted from durable polypropylene material that can withstand the rigors of daily use while maintaining its structure over time. The green color adds a touch of vibrancy to your workspace without compromising on functionality or durability. This bin has been built to carry loads up to 65 lbs, highlighting its strength and reliability as a storage unit.
As an item in the Hang & Stack series by Triton Products, this bin exemplifies versatility with compatibility for both hanging or stacking arrangements depending on your spatial needs or preferences. Whether you're looking to maximize vertical space through hanging configurations or prefer traditional stacking methods for ease-of-access, this sturdy storage bin is designed to accommodate diverse organizational requirements effectively.
This hang and stack storage bin is crafted from durable polypropylene material that can withstand the rigors of daily use while maintaining its structure over time. The green color adds a touch of vibrancy to your workspace without compromising on functionality or durability. This bin has been built to carry loads up to 65 lbs, highlighting its strength and reliability as a storage unit.
As an item in the Hang & Stack series by Triton Products, this bin exemplifies versatility with compatibility for both hanging or stacking arrangements depending on your spatial needs or preferences. Whether you're looking to maximize vertical space through hanging configurations or prefer traditional stacking methods for ease-of-access, this sturdy storage bin is designed to accommodate diverse organizational requirements effectively.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Shoe Shelf Bamboo 3Tier (SHO-01599)
- QUANTUM STORAGE SYSTEMS 45 lb Hang & Stack Storage Bin, Polypropylene, 5-1/2 in W, 5 in H, 18 in L, Clear (QUS238CL)
- AZAR DISPLAYS Clear Plastic Bowl 16" Diameter x 8" Deep (700901)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 21-7/8x15-1/4x17-1/4, Blue (257811BL)
- TRITON PRODUCTS 65 lb Hang & Stack Storage Bin, Polypropylene, 8.25 in W, 7 in H, Gray (3-240GR)
- TRITON PRODUCTS Hang & Stack Storage Bin w/ Kit, Polypropylene, Black (028-BK)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Yellow (3-210Y-6)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 7-3/8 in L, Red (3-220R-6)
- TRITON PRODUCTS Not Specified Storage Bin, Polypropylene, 3 in H, Brown (028-BR)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Gray (3-210GR-6)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Plastic, 6 5/8 in W, 7 in H, 18 1/2 in L, Blue (QP1867BL)
- Triton Products Storage Bins