65 lb Hang & Stack Storage Bin, Polypropylene, 8.25 in W, 7 in H, Black
Mfr # 3-240BK
Zoro # G402754416
Key Features
- Load Capacity 65 lb
- Material Polypropylene
- Number of Bins 1
- Overall Width 8.25 in
- Overall Height 7 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 3-240BK
- Zoro # G402754416
- UPC # 819175006140
- Country of Origin China
- Category Storage Bins
Dimensions
Overall Width | 8.25 in |
Overall Height | 7 in |
Overall Depth | 14.75 in |
Details
Color | Black |
Load Capacity | 65 lb |
Material | Polypropylene |
Number of Bins | 1 |
Item | Hang & Stack Storage Bin |
Description
The revolutionary LocBin is the ideal stacking and hanging pegboard storage solution. Triton LocBin is versatile and sturdy for garage shop or office storage. When space is tight and things get cluttered new and innovative storage solutions are needed. LocBin is the ideal wall standalone or tool board storage solution and it can handle just about any storage need. Consumers can be confident that once the bins are stacked and interlocked they will remain attached to one another and the contents will not mix shift or spill. When wall mounted LocBins will not slide forward or tip providing safe and convenient access. Organization and storage no longer needs to be a hassle or disaster waiting to happen. The uses of a LocBin are infinite and customers who turn to them for a storage solution never want to depend on anything else. The LocBin is a one-stop wonder that can solve just about any organizational or storage problem with ease.
- •Unique dual interlocking channel system slides and locks bins together guaranteeing bins will not collapse, cave in or topple into one another
- •Mount to wall using the 5-600 wall mount rail system, on louvered panels or stack on a flat surface to provide multiple storage options for small items
- •Bottom interlocking rail allows stacking bins to be nested offering the user a smaller footprint in tight spaces
- •Extra deep groove system accepts bin dividers that stay in place when adding or removing items in the bin
- •Anti-slide feature in the channels ensures that stacked or hanging interlocked bins will not slide out from the front preventing spillage of parts
- •Commercial grade, high-density polypropylene with front label area (labels included)
- •Available in Red, Blue, Yellow, Black, Gray, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Bonding wire for Drums, 232109, 3 Ft (272031)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H (CE4003-1)
- HOLLAENDER Structural Pipe Fitting, Side Outlet Tee-E, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (11E-6)
- 80/20 Flg Hex Head Bolt Brt Znc 5/16-18X2.00" (3753)
- TRITON PRODUCTS 55 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, Gray (3-235GR)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Gray (3-210GR)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Blue (3-210B-6)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Brown (3-210BR-6)
- TRITON PRODUCTS 65 lb Hang & Stack Storage Bin, Polypropylene, 8.25 in W, 7 in H, Gray (3-240GR)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, Brown (3-220BR)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Red (13017RED)
- Triton Products Storage Bins