Shop All Slatwall Accessory Kits
Triton Products
64 pc. Steel Pegboard Hook & Bin Assortment for 1/8 In. and 1/4 In. Pegboard (60 Asst Hooks & 4 Bins)
Mfr # 76964
Zoro # G7758287
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel/Polypropylene
- Overall Width 6 1/4 in
- Overall Height 5 1/8 in
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 76964
- Zoro # G7758287
- UPC # 819175000322
- Country of Origin China
- Category Slatwall Accessory Kits
Dimensions
Overall Width | 6 1/4 in |
Overall Height | 5 1/8 in |
Overall Length | 8 in |
Hole Size | 1/8 in 1/4 in |
Hook Depth | 8 in |
For Pegboard Hole Size | 1/8 in, 1/4 in |
Details
Item | Pegboard Hook Kit |
Color | Silver |
Material | Steel/Polypropylene |
Finish | Zinc Plated |
Number of Hooks | 8 |
Assembled | No |
Load Capacity | 12 lb |
Locking System | Screw-In |
Includes | (12) 1 in Single Rod 30 Degrees Bends, (2) 2 3/4 in Double Rod 80 Degrees Bends, (4) Bin Clips, (4) Standard Spring Clips, (8) 2 1/2 in Single Rod 30 Degrees Bends, (8) Extended Spring Clips, (8) Pliers/Wrench Holders |
Hole Shape | Round |
Type | Locking Style |
Construction | welded |
Load Rating | 12 lb. |
Rod Thickness | 3/16 in 1/4 in |
For Pegboard Hole Shape | Circle |
Accessory Type | Hook Assortment Kit |
Number of Rings | 6 |
Description
Pegboard Hook Assortment Kit, Number of Hooks 8, Number of Rings 6, Overall Height 5 1/8 in, Overall Length 8 in, Overall Width 6 1/4 in, 8 in Hook Depth, For Pegboard Hole Size 1/8 in, 1/4 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Hook Assortment Kit Accessory Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 30x96 Rolling Prep Table with Stainless Steel Top (AMG WT-3096-WHEELS)
- FAZTEK Framing Extrusion, 15 Series, 48 In L (15SM1515L48)
- VESTIL Gray Powder Coated Pallet Rack Wire Decking 42"W x 52"L (WMD-4252)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFA4)
- TRITON PRODUCTS 30 Pc. Steel Pegboard Hook & Bin Assortment for LocBoard (28 Asst Hooks & 2 Bins) (LH3-Kit)
- TRITON PRODUCTS Pegboard Mounting & Spacer Kit for DuraBoard or 1/8 In. and 1/4 In. Pegboard 16 Sets (70016)
- TRITON PRODUCTS 63 Pc. Steel Pegboard Hook Assortment for LocBoard (LH2-KIT)
- TRITON PRODUCTS 83 pc Steel Pegboard Hook & Bin Assortment for 1/8 In and 1/4 In Pegboard (79 Asst Hooks & 4 Bins) (76983)
- TRITON PRODUCTS 36 pc. Steel Pegboard Hook Assortment for 1/8 In. and 1/4 In. Pegboard (76936)
- TRITON PRODUCTS Pegboard Mounting & Spacer Kit for DuraBoard or 1/8 In. and 1/4 In. Pegboard 15 Sets (015)
- WALL CONTROL Slotted Tool Board Hook Kit, 26 Piece, Blk (35-K-DLXBK)
- Triton Products Slatwall Accessories