Shop All Pegboards
Triton Products
64 pc. Steel Pegboard Hook Assortment for 1/8 In. and 1/4 In. Pegboard
Mfr # 532-2
Zoro # G1899742
product price: $64.25
/pk 64, $1.00/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Panel Hole Size 1/4 in. and 1/8 in.
- Panel Hole Spacing 1 in.
- Panel Hole Shape Round
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 532-2
- Zoro # G1899742
- UPC # 819175005327
- Country of Origin China
- Category Pegboards
Dimensions
Panel Hole Size | 1/4 in. and 1/8 in. |
Details
Material | Steel |
Panel Hole Spacing | 1 in. |
Panel Hole Shape | Round |
Color | Silver |
Item | Pegboard Hook Kit |
Finish | Zinc Plated |
Description
DuraHook Kit,Asst Hooks,PK64, Package Quantity 64
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x60in, LdCap 800lb (1460C)
- NATIONAL HARDWARE 8 in. H X 6 in. W X 7/8 in. D Black Steel Shelf Bracket (N218-917)
- KOOVA 2 Tier Wall Mount Kayak Storage Rack 30 (KV-WALL-K2-30)
- ZORO SELECT Wire Shelving, 18"D x 60"W x 74"H, 4 Shelves, Chrome (2HGK7)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H White Steel Square Hole Pegboards 30 pc. LocHook Assortment & Hanging Bin System (LB18-CK)
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D White Heavy-Duty HDF Round Hole Pegboard 36 pc. Locking Hook Assortment (TPB-36WH-Kit)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB18-W)
- TRITON PRODUCTS 48 In. W x 72 In. H x 1-1/2 In. D Wall Mount Double-Sided Swing Panel Pegboard (W1)
- TRITON PRODUCTS 48 In. W x 96 In. H x 1/4 In. D White Polypropylene Pegboard with 1/4 In. Hole Size (DB-96)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Stainless Steel 18-Gauge Square Hole Pegboards Mounting Hardware (LB2-S)
- ZORO SELECT Pegboard, Swing Panel (6YB75)
- Triton Products Pegboards