Shop All Pegboard Hooks
Triton Products
6 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack
Mfr # 613
Zoro # G8702432
product price: $3.75
/pk 3, $1.25/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 0.75 in.
- Overall Depth 6.5 in.
- Overall Height 1.75 in.
- Panel Hole Size 1/4 in. and 1/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 613
- Zoro # G8702432
- UPC # 819175006133
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 0.75 in. |
Overall Depth | 6.5 in. |
Overall Height | 1.75 in. |
Panel Hole Size | 1/4 in. and 1/8 in. |
Details
Item - Slatwalls | Pegboard Hooks |
Material | Steel |
Panel Hole Shape | Round |
Color | Silver |
Panel Hole Spacing | 1 in. |
Finish | Zinc Plated |
Item | Single Rod,6",30 deg,PK3 |
Bend Angle | 30 Degrees |
Description
Single Rod,6 In.,30 deg,PK3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 18"D x 48"W x 72"H (20993)
- AKRO-MILS Storage Cabinet with 16 Drawers, Polymer; Plastic, 6.4" W x 8.5" H x (AKM10116)
- TUHOME Leto Wall Mounted Shoe Rack With Mirror, Single Door, Capacity For Ten Shoes, Black (ZLW4759)
- QUANTUM STORAGE SYSTEMS Wire Shelving Bin System - Complete Wire Package (WR9-201RD)
- TRITON PRODUCTS 3 In. I.D. Steel Closed Hammer/Pliers Holder for LocBoard 3 Pack (56150)
- TRITON PRODUCTS 1/4 In. to 1/2 In. Hold Range Steel Extended Spring Clip for LocBoard 5 Pack (53105)
- TRITON PRODUCTS 3-3/4 In. I.D. Steel Pneumatic Tool Holder for LocBoard 3 pack (54375)
- TRITON PRODUCTS 4 In. Single Rod 30 Degree Bend Stainless Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack (81413)
- TRITON PRODUCTS 4 In. Double Rod 90 Degree Bend Vinyl-Dipped Stainless Steel Pegboard Hook for SS LocBoard 2 Pack (V62419)
- TRITON PRODUCTS 1/2 In. to 1 In. Hold Range Steel Standard Spring Clip for 1/8 In. and 1/4 In. Pegboard 3 Pack (210)
- ZORO SELECT Spring Clip, Pk5, Hole Size: 3/8 in (6YE12)
- Triton Products Pegboard Hooks