Shop All Pegboard Hooks
Triton Products
5 In. 80 Degree Bend Steel Double Closed End Loop Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack
Mfr # 76528
Zoro # G1979621
original price:
$16.92
12% off
new price: $14.79
/pk 5, $2.96/ea
Sold in multiples of 2 for $29.58
$29.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 2 3/4 in
- Overall Depth 5.75 in.
- Overall Height 1 1/2 in
- Number of Hooks 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 76528
- Zoro # G1979621
- UPC # 819175000902
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 2 3/4 in |
Overall Depth | 5.75 in. |
Overall Height | 1 1/2 in |
Inside Dia. | 2 3/4" |
Bend Height | 2 in |
Inside Width | 2 3/4 in |
Overall Length | 5 in |
Hook Depth | 5 in |
Panel Hole Size | 1/4 in. and 1/8 in. |
Description
Double Closed Pegboard Hook, Number of Hooks 5, Overall Height 1 1/2 in, Overall Length 5 in, Overall Width 2 3/4 in, 5 in Hook Depth, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Double Closed Hook Accessory Type, Screws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Orange (HKL151548-1HP)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.75", B=0.75" (K0472.5CRCR)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 4 (D4858EA4A2)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 7 in L, 2 3/4 in W, 2 3/4 in H, 6 PK (DUS220)
- TRITON PRODUCTS 3-3/4 In. I.D. Steel Pneumatic Tool Holder for LocBoard 3 pack (54375)
- TRITON PRODUCTS 9 In. W Vinyl-Dipped Stainless Steel Multi-Ring Tool Holder for Stainless Steel LocBoard (V66661)
- TRITON PRODUCTS 4 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71413)
- TRITON PRODUCTS 9 In. W Stainless Steel Multi-Ring Tool Holder for Stainless Steel LocBoard (66661)
- TRITON PRODUCTS 6 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51629)
- TRITON PRODUCTS 2-1/2 In. Single Rod 30 Degree Bend Stainless Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack (81313)
- AZAR DISPLAYS 2-Piece 8" Metal Wire Hook Plastic Attached Back: 0.187" Dia., PK50 (701208)
- Triton Products Pegboard Hooks