Shop All Pegboard Hooks
Triton Products
5-3/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack
Mfr # 618
Zoro # G8702581
product price: $6.29
/pk 3, $2.10/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 2.25 in.
- Overall Depth 6.25 in.
- Overall Height 1.75 in.
- Panel Hole Spacing 1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 618
- Zoro # G8702581
- UPC # 819175006188
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 2.25 in. |
Overall Depth | 6.25 in. |
Overall Height | 1.75 in. |
Panel Hole Size | 1/4 in. and 1/8 in. |
Details
Item - Slatwalls | Pegboard Hooks |
Material | Steel |
Panel Hole Spacing | 1 in. |
Panel Hole Shape | Round |
Item | Double Rod,5-3/4",80 deg.,PK3 |
Finish | Zinc Plated |
Color | Silver |
Description
Double Rod,5-3/4 In.,80 deg.,PK3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HF3060)
- 80/20 Hex Driver 5/32" Ball End (6105)
- MOLDED FIBERGLASS Stack & Nest Container, Gray, Fiberglass Reinforced Composite, 25 1/4 in L, 18 in W, 10 in H (7806085172)
- SOUTHWIRE Large Spool Wire Cart 530 1000 lb. Capacity, 50"L x 29-1/2"W x 42"H (56825101)
- TRITON PRODUCTS 8-1/8 In. W Steel Multi-Prong Tool Holder for LocBoard (56660)
- TRITON PRODUCTS 1/4 In. to 1/2 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 10 Pack (73105)
- TRITON PRODUCTS 1 In. to 2 In. Hold Range Stainless Steel Extended Spring Clip for Stainless Steel LocBoard 3 Pack (63120)
- TRITON PRODUCTS 1-5/8 In. Single Ring 1 In. I.D. Steel Tool Holder for LocBoard 5 Pack (54110)
- TRITON PRODUCTS 12 In. W x 6 In. D Blue Epoxy Coated Steel Pegboard Shelf 36 pc. DuraHook Pegboard Hook Assortment (76126-36)
- TRITON PRODUCTS 9 In. W Stainless Steel Multi-Ring Tool Holder for Stainless Steel LocBoard (66661)
- TRITON PRODUCTS 31 In. W x 5/8 In. H x 14-1/2 In. D Gray Epoxy Coated Steel Wire Shelf with Lock-On Hanging Brackets (1720)
- Triton Products Pegboard Hooks