Shop All Pegboards
Triton Products
48" x 48" XtraWall HDF Pegboard Black
Mfr # D1-BK
Zoro # G010935023
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Density Fiberboard
- Overall Width 48 in
- Overall Depth 1/4 in
- Overall Height 48 in
- Number of Panels 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # D1-BK
- Zoro # G010935023
- UPC # 819175002227
- Country of Origin China
- Category Pegboards
Dimensions
Overall Width | 48 in |
Overall Depth | 1/4 in |
Overall Height | 48 in |
Peg Hole Size | 1/4 in |
Details
Material | High-Density Fiberboard |
Color | Black |
Number of Panels | 2 |
Pegboard Type | Swing |
Includes Mounting Hardware | Yes |
Whole Unit Load Capacity | 800 lb |
Peg Hole Spacing | 1 in |
Includes | (2) 3/8 in Lock Washers, (2) 3/8"-16 x 2-1/4 in Hex Head Bolt, (2) 5/16 in Hex Head Nuts, (2) 5/16 in Lock Washers, (2) 5/16"-16 x 3 in Hex Head bolts, (2) Panel Frame, (2) Wall Mount Angle Plates, (4) 3/8 in Flat Washers, (4) 3/8"-16 Hex Head Nuts, (4) 5/16 in Flat Washers, (4) Pegboard, (4) Phillips Flat Head Masonry Screws, (4) Plastic End Caps, (56) Self tapping truss screws with #2 Phillips Head |
Panel Thickness | 1/4 in |
Mounting Hardware Required | Yes |
Panel Load Capacity | 400 lb |
Peg Hole Shape | Circle |
Description
Peg Hole Shape Circle, Peg Hole Size 1/4 in, Peg Hole Spacing 1 in, Swing Pegboard Type, 400 lb Panel Load Capacity, 1/4 in Panel Thickness, Overall Depth 1/4 in, Overall Height 48 in, Overall Width 48 in, Number of Bins Not Applicable, Number of Hooks Not Applicable, Number of Panels 2, 800 lb Whole Unit Load Capacity, Black, High-Density Fiberboard, Includes Mounting Hardware Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5mm HD Dual Stem Shelf Support 4PK (930428)
- TENNSCO Locker Door Dart Clip (LDC-1)
- DEWALT Pegboard Kit for DXST4500 Rack, 2 pcs, PR (DXST4500PBK)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J1878SUC BLACK)
- TRITON PRODUCTS White Tool Pegboard Kit with (1) 18 In. x 4.5 In. 18-Gauge Steel Square Hole Pegboard 5 pc. LocHook Assortment (LBS18T-WHT)
- TRITON PRODUCTS (1) 30 In. W x 12 In. H Silver Epoxy 18-Gauge Steel Square Hole Pegboard Strip (LBS-3S)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Blue Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB2-B)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards 63 pc. LocHook Assortment (LB2-Kit)
- TRITON PRODUCTS (2) Black 24 In. W x 42 In. H x 1/4 In. D High Density Fiberboard Round Hole Pegboards with Mounting Hardware (PEG2-BLK)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D Black Heavy-Duty High Density Fiberboard Round Hole Pegboards (TPB-2BK)
- SOUTHERN IMPERIAL Orgnzr Rck Slv 22X4.75" (ROR-24-5)
- Triton Products Pegboards