Shop All Pegboards
Triton Products
48 In. W x 96 In. H x 1/4 In. D White Polypropylene Pegboard with 1/4 In. Hole Size
Mfr # DB-96
Zoro # G9480073
product price: $249.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$249.99
Free 30-Day Returns
Key Features
- Material Polypropylene
- Overall Width 48 in
- Overall Depth 1/4 in.
- Overall Height 96 in
- Load Capacity 500 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # DB-96
- Zoro # G9480073
- UPC # 819175000964
- Country of Origin China
- Category Pegboards
Dimensions
Overall Width | 48 in |
Overall Depth | 1/4 in. |
Overall Height | 96 in |
Panel Hole Size | 1/4 in. |
Width | 48" |
Height | 96" |
Hole Size | 9/32" |
Peg Hole Size | 9/32 in |
Description
Pegboard Panel, Peg Hole Shape Round, Peg Hole Size 9/32 in, Peg Hole Spacing 1 in, Panel Pegboard Type, 250 lb Panel Load Capacity, Overall Depth 1/8 in, Overall Height 96 in, Overall Width 48 in, Storage Area 32 sq ft, Number of Usable Sides 1, Number of Hooks 0, Number of Panels 1, 250 lb Whole Unit Load Capacity, White, Polypropylene, Polypropylene, Includes Mounting Hardware No, Mounting Hardware Required Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Offset Cross, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (12-8)
- DWELLINGDESIGNS 41 Quart Underbed Storage Box - Pack of 6 (DW83716)
- SUGATSUNE Fc-65 Stainless Steel Hook (FC-65TI)
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WST2-3048-36)
- TRITON PRODUCTS 48 In. W x 96 In. H x 1/4 In. D Black ABS Textured Pegboard with 1/4 In. Hole Size (DB-96BLK)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Gray Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB18-G)
- TRITON PRODUCTS (4) 24 In. W x 48 In. H x 1/4 In. D ABS Textured Pegboards 96 pc. DuraHook Assortment 8 Hanging Bins (DB-4BK Kit)
- TRITON PRODUCTS White Tool Pegboard Kit with (1) 18 In. x 4.5 In. 18-Gauge Steel Square Hole Pegboard 5 pc. LocHook Assortment (LBS18T-WHT)
- TRITON PRODUCTS (4) 24 In. W x 48 In. H x 1/4 In. D White Heavy-Duty High Density Fiberboard Pegboards (TPB-4W)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D White Heavy-Duty High Density Fiberboard Round Hole Pegboards (TPB-2W)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, Red (35-P-3248RD)
- Triton Products Pegboards