Shop All Pegboard Hooks
Triton Products
4 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack
Mfr # 71413
Zoro # G1979579
original price:
$10.99
18% off
new price: $8.99
/pk 10, $0.90/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 3/4 in
- Overall Depth 4.75 in.
- Overall Height 1 1/2 in
- Number of Hooks 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 71413
- Zoro # G1979579
- UPC # 819175000223
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 3/4 in |
Overall Depth | 4.75 in. |
Overall Height | 1 1/2 in |
Bend Height | 1/2 in |
Hook Depth | 4 in |
Overall Length | 4 in |
Panel Hole Size | 1/4 in. and 1/8 in. |
Description
Single Rod Pegboard Hook, Number of Hooks 10, Overall Height 1 1/2 in, Overall Length 4 in, Overall Width 3/4 in, 4 in Hook Depth, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, 30-Degree Single Hook Accessory Type, Screws, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 17 7/8 in L, Blue/Orange (36468BLUE)
- BASCO 55 Gal Reconditioned Steel Tight Head Drum (TH55-3R-RECON)
- DAYTON Vertical Drum Lifter/Dispenser, Manual (12R538)
- REV-A-SHELF Rev-A-Shelf Value Line Sliding Valet Rod for Custom Closet Systems (CVL-12-CR)
- TRITON PRODUCTS Long Handle Tool Hooks for Use with Storability 1700 Top Track 2 Pack (1738)
- TRITON PRODUCTS 2 In. Single Rod Straight Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71220)
- TRITON PRODUCTS 3 In. Double Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (52313)
- TRITON PRODUCTS 8 In. 80 Degree Bend Steel Double Closed End Loop Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack (76828)
- TRITON PRODUCTS 1-5/8 In. Single Ring 1 In. I.D. Steel Tool Holder for LocBoard 5 Pack (54110)
- TRITON PRODUCTS 8 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack (71813)
- TRITON PRODUCTS 1/2 In. to 1 In. Hold Range Steel Standard Spring Clip for 1/8 In. and 1/4 In. Pegboard 3 Pack (210)
- Triton Products Pegboard Hooks