Shop All Pegboard Hooks
Triton Products
4 In. Double Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack
Mfr # 52419
Zoro # G2031519
product price: $18.49
/pk 5, $3.70/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Finish Zinc Plated
- Bend Angle 90 Degrees
- Panel Hole Size 3/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 52419
- Zoro # G2031519
- UPC # 819175002425
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Panel Hole Size | 3/8 in. |
Details
Item - Slatwalls | Pegboard Hooks |
Material | Steel |
Color | Silver |
Finish | Zinc Plated |
Bend Angle | 90 Degrees |
Panel Hole Shape | Square |
Panel Hole Spacing | 1.5 in. |
Description
Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 22 1/2 in L, Not Applicable W, 17 1/2 in H, 6 PK (DL93030CO)
- ORBIS Straight Wall Container, Blue, Plastic, 48 in L, 22 1/2 in W, 7 1/4 in H, 3.5 cu ft Volume Capacity (SO4822-7 Blue)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 18 3/4 in W, 10 1/2 in H, 26 1/8 in L, Gray (SN2618-10 GREY)
- DURHAM MFG Machine Table, 24" W, 24-1/8" Height, 1500 lb. (MTA182424-1.5K295)
- TRITON PRODUCTS 3 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51323)
- TRITON PRODUCTS 9 In. W Steel Multi-Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 1 Pack (661)
- TRITON PRODUCTS 1/4 In. to 1/2 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 10 Pack (73105)
- TRITON PRODUCTS 12 Strainless Steel Screws & 12 Plastic Wall Anchors for Mounting Stainless Steel LocBoard (LB-MHKS)
- TRITON PRODUCTS 1 In. to 2 In. Hold Range Stainless Steel Extended Spring Clip for Stainless Steel LocBoard 3 Pack (63120)
- TRITON PRODUCTS 3/4 In. I.D. Steel Double Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 10 Pack (74212)
- EXTRAS 0.21 x 4 in. Quick Back Galvanized Silver Peg Hook with Back Plate, 50PK (EX3299896)
- Triton Products Pegboard Hooks