Shop All Pegboards
Triton Products
(4) 24 In. W x 48 In. H x 1/4 In. D White Polypropylene Pegboards with 1/4 In. Hole Size
Mfr # DB-4
Zoro # G8820555
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Overall Width 24 in.
- Overall Depth 1/4 in.
- Overall Height 48 in.
- Load Capacity 1000 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # DB-4
- Zoro # G8820555
- UPC # 819175003033
- Country of Origin China
- Category Pegboards
Dimensions
Overall Width | 24 in. |
Overall Depth | 1/4 in. |
Overall Height | 48 in. |
Panel Hole Size | 1/4 in. |
Details
Material | Polypropylene |
Load Capacity | 1000 lbs. |
Panel Hole Spacing | 1 in. |
Panel Hole Shape | Round |
Color | White |
Item | Pegboards |
Panel Capacity | 250 lbs. |
Tool Storage Space | 32 sq. ft. |
Includes Mounting Hardware | No |
Description
Duraboard Pegboards,Four,24 x 48 x 1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Back Panel, 120inW, Gray, 2in BaseD (BACK105)
- EAGLE GROUP Wall Mounted, Gowning Rack, CRM, 24"Wx60"L (C1860-WGRT)
- ZORO SELECT Drum Cover, 55gal, Closed (9000)
- ECONOCO Butterfly Joining Clip, 500PK (WTE/JC)
- TRITON PRODUCTS White Tool Storage Kit with (1) 31.5 In. x 9 In. 18-Gauge Steel Square Hole Pegboard 8 pc. LocHook Assortment (LBS31T-WHT)
- TRITON PRODUCTS 50 In. W Mobile Stand-Alone Pegboard Unit with 4 Black ABS Textured Finish DuraBoard Pegboards (F1-DBK)
- TRITON PRODUCTS 36-3/4 In. L x 39-1/4 In. H x 21-1/4 In. W Stainless Steel Tool Cart 60 pc. Stainless Steel LocHook Asst 3 Hanging Bins (LBC-18SSH)
- TRITON PRODUCTS (2) 24 In. W x 24 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards 46 pc. LocHook Assortment (LB1-Kit)
- TRITON PRODUCTS (1) 36 In. W x 4.5 In. H Silver Epoxy 18-Gauge Steel Square Hole Pegboard Strip (LBS-1S)
- TRITON PRODUCTS Silver Tool Pegboard Kit with (1) 18 In. x 4.5 In. 18-Gauge Steel Square Hole Pegboard 5 pc. LocHook Assortment (LBS18T-SLV)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards 63 pc. LocHook Assortment (LB2-Kit)
- Triton Products Pegboards