Shop All Pegboards
This Product is Discontinued
Triton Products
4) 24 In. W x 48 In. H x 1/4 In. D Heavy Duty Brown Commercial Grade Tempered Round Hole Pegboards (Discontinued)
Mfr # TPB-4BR
Zoro # G9480107
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Hardwood
- Overall Width 24 in
- Overall Depth 1/8 in
- Overall Height 48 in
- Load Capacity 100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # TPB-4BR
- Zoro # G9480107
- UPC # 819175002678
- Country of Origin United States
- Category Pegboards
Dimensions
Overall Width | 24 in |
Overall Depth | 1/8 in |
Overall Height | 48 in |
Panel Hole Size | 9/32 in |
Width | 24" |
Hole Size | 9/32" |
Height | 48" |
Peg Hole Size | 1/4 in |
Overall HxWxD | 48 in x 24 in x 1/8 in |
Description
Pegboard Panel, Peg Hole Shape Round, Peg Hole Size 1/4 in, Peg Hole Spacing 1 in, Panel Pegboard Type, 25 lb Panel Load Capacity, Overall Depth 1/8 in, Overall Height 48 in, Overall Width 24 in, Storage Area 32 sq ft, Number of Usable Sides 1, Number of Hooks 0, Number of Panels 4, 100 lb Whole Unit Load Capacity, Brown, Tempered Hardwood, Hardwood, Includes Mounting Hardware No, Mounting Hardware Required Yes, Wall Mount Mounting Type, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.