Shop All Cable Ties
Triton Products
36" Long Heavy-Duty Natural Nylon Ties with 175 lb Tensile Strength 50/pk
Mfr # ZT-36N
Zoro # G107150032
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width - Cable Tie 3.7
- Gear Tie Color Natural
- Material Nylon
- Gear Tie Length 1.8
- Basic Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # ZT-36N
- Zoro # G107150032
- UPC # 819175000971
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 37 in. |
Width - Cable Tie | 3.7 |
Gear Tie Length | 1.8 |
Size | 36" |
Details
Color | Natural |
Item | Zip Ties |
Gear Tie Color | Natural |
Material | Nylon |
Basic Material | Nylon |
Features | Hundreds of uses including electrical, auto, marine, home and garden175 lb. tensile strengthProfessional qualityMade in the U.S.A. |
Description
36 inch nylon zip ties are useful when needing to bundle and harness items. Their 175 lb. tensile strength allows them t have hundreds of uses with various applications including: electrical auto marine home and garden. They can be used to secure cables cords wires and more in indoor and outdoor settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, 22mm, 120V, White (22NZ05)
- GARDNER BENDER Butt Splice Heat Shrink, 22-18 AWG, PK5 (AMT-5121)
- TRIPP LITE Replacement for Tripp Lite Rs-0615-r (RS-0615-R TRIPP LITE)
- BLACK BOX 25Ft Bk Cat6A 500-Mhz Stranded Ethernet Cable Utp Pvc Snagless (CAT6APC-025-BK)
- TRITON PRODUCTS 24" Long Heavy-Duty Natural Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-24N)
- TRITON PRODUCTS 7" Long Heavy-Duty Black Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-07BK)
- TRITON PRODUCTS 11" Long Heavy-Duty Black Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-11BK)
- TRITON PRODUCTS 11" Long Heavy-Duty Natural Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-11N)
- TRITON PRODUCTS 36" Long Heavy-Duty Black Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-36BK)
- TRITON PRODUCTS 24" Long Heavy Duty Black Nylon Ties, with 175 lb Tensile Strength, 25/pk (ZT-24BK)
- TR INDUSTRIAL 11.8 in Ultra Heavy-Duty Multi-Purpose UV Cable Ties, 50-pk (TR88503)
- Triton Products Cable Ties