Shop All Cable Ties
Triton Products
36" Long Heavy-Duty Black Nylon Ties with 175 lb Tensile Strength 50/pk
Mfr # ZT-36BK
Zoro # G706566753
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.7
- Color - Cable Tie Black
- Material Nylon
- Basic Material Nylon
- Size 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # ZT-36BK
- Zoro # G706566753
- UPC # 819175000995
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 37 in. |
Width | 3.7 |
Size | 36" |
Details
Color | Black |
Color - Cable Tie | Black |
Item | Zip Ties |
Material | Nylon |
Basic Material | Nylon |
Description
36 inch nylon zip ties are useful when needing to bundle and harness items. Their 175 lb. tensile strength allows them t have hundreds of uses with various applications including: electrical auto marine home and garden. They can be used to secure cables cords wires and more in indoor and outdoor settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer Switch Illumatech Incand Dimm 1000W Wht Iv La (IPI10-1LZ)
- MIDWEST FASTENER 3/8"-32 Coaxial 2-way Splitter F-Type Connectors 3PK (930926)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 250 ft. SLVR (68582601)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 1 ft. (2291)
- TRITON PRODUCTS 36" Long Heavy-Duty Natural Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-36N)
- TRITON PRODUCTS 24" Long Heavy-Duty Natural Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-24N)
- TRITON PRODUCTS 11" Long Heavy-Duty Natural Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-11N)
- TRITON PRODUCTS 4" Long Heavy-Duty Natural Nylon Ties with 18 lb Tensile Strength 100/pk (ZT-04N)
- TRITON PRODUCTS 7" Long Heavy-Duty Black Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-07BK)
- TRITON PRODUCTS 24" Long Heavy-Duty Black Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-24BK)
- VELCRO BRAND 1/2" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (.500X12K1WP/25)
- Triton Products Cable Ties