Shop All Cable Ties
This Product is Discontinued
Triton Products
36" Long Heavy Duty Black Nylon Ties, with 175 lb Tensile Strength, 25/pk (Discontinued)
Mfr # KTI-78360
Zoro # G8821657
This Product is Discontinued
Key Features
- Color Black
- Tensile Strength 175 lb.
- Cable Tie Duty Heavy Duty
- Basic Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # KTI-78360
- Zoro # G8821657
- UPC # 769622783608
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 36" |
Details
Color | Black |
Item | Wire Tie |
Tensile Strength | 175 lb. |
Cable Tie Duty | Heavy Duty |
Basic Material | Nylon |
Description
Wire Tie,Black,36 In.,175 lb.Tensile,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.