Shop All Pegboard Bins
Triton Products
36-3/4 In. L x 39-1/4 In. H x 21-1/4 In. W Aluminum Frame Tool Cart with Tray and White LocBoard
Mfr # LBC-18
Zoro # G5757617
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Includes Aluminum Frame Tool Cart with Tray
- Overall Width 21 in
- Overall Depth 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # LBC-18
- Zoro # G5757617
- UPC # 819175009080
- Country of Origin China
- Category Pegboard Bins
Dimensions
Overall Width | 21 in |
Overall Depth | 36 in |
Overall Height | 39 in |
Overall Length | 36.75 in. |
Hole Size | 3/8" |
Panel Hole Size | 3/8 in |
Caster Dia. | 3 in |
Caster Wheel Diameter | 3 in |
Peg Hole Size | 3/8 in |
Overall WxDxH | 21 in x 37 in x 39 in |
For Pegboard Hole Size | 3/8 in. |
Description
A-Frame Pegboard Truck, Color White, Epoxy Coated Finish, Material Steel, Overall Depth 36 in, Overall Height 39 in, Overall Width 21 in, Assembled Unassembled, 3 in Caster Wheel Diameter, (2) Rigid; (2) Swivel Caster Wheel/Configuration, Neoprene Caster Wheel/Tread Material, 18 sq ft, Includes Aluminum Frame Tool Cart with Tray, Number of Panels 4, Panel Load Capacity 150 lb, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Whole Unit Load Capacity 800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC CARGO E-Track Organization Super Kit (ETAK-2)
- TEACHER CREATED RESOURCES Plastic, Black, 6 PK (20434)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-VBS-241WR)
- SIMPSON A35 Framing Angle (5606579)
- TRITON PRODUCTS 8-3/4 In. L x 3-1/4 In. H x 1/4 In. W Bin Wall Hangers with Hardware 2 Pack (5-600)
- TRITON PRODUCTS 12 In. W x 10 In. D White Epoxy Coated LocBoard Steel Shelf with 6 Holes for Garment Hangers (56120-WHT)
- TRITON PRODUCTS 12 In. W x 6 In. D White Epoxy Coated Steel Shelf for LocBoard (56126-WHT)
- TRITON PRODUCTS 12 In. W x 6 In. D Black Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack (76126BK-2)
- TRITON PRODUCTS 26 pc. Steel Pegboard Hook & Bin Assortment for 1/8 In. and 1/4 In. Pegboard (24 Asst Hooks & 2 Bins) (76901)
- TRITON PRODUCTS 12 In. W x 6 In. D Blue Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard (76126)
- TRITON PRODUCTS 18 In. W x 6-1/2 In. D Gray Epoxy Coated Steel Shelf for LocBoard (56186)
- Triton Products Pegboard Bins