Shop All Pegboard Hooks
Triton Products
3/4 In. to 1-1/4 In. Hold Range Stainless Steel Extended Spring Clip for Stainless Steel LocBoard 3 Pack
Mfr # 63107
Zoro # G2442015
Sold in multiples of 2 for $23.90
$23.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Width 1 in
- Overall Depth 7/8 in
- Overall Height 2 1/4 in
- Number of Hooks 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triton Products
- MFR # 63107
- Zoro # G2442015
- UPC # 819175000193
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 1 in |
Overall Depth | 7/8 in |
Overall Height | 2 1/4 in |
Hole Size | 1/4 in |
Hook Depth | 2 in |
Overall Length | 2 in |
For Pegboard Hole Size | 1/4 in |
Panel Hole Size | 3/8 in. |
Description
Extended Spring Clip, Number of Hooks 3, Overall Height 2 1/4 in, Overall Length 2 in, Overall Width 1 in, 2 in Hook Depth, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Silver, Stainless Steel, Extended Spring Clip Accessory Type, Screws, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, Gray (35-P-3248GY)
- BASCO Plastic Container, 3 gal. (EZ-E037)
- 80/20 Econ T-Nut M6 Thread 10 S (3859)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 4 3/4 in D x 23 3/4 in H x 23 3/4 in W, 6 Shelves (314-95)
- TRITON PRODUCTS 5 In. 80 Degree Bend Steel Double Closed End Loop Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack (76528)
- TRITON PRODUCTS 3 In. Double Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (52313)
- TRITON PRODUCTS 3-3/4 In. I.D. Steel Pneumatic Tool Holder for LocBoard 3 pack (54375)
- TRITON PRODUCTS 3/4 In. Steel Pliers Holder for 1/8 In. and 1/4 In. Pegboard 10 Pack (72100)
- TRITON PRODUCTS 1/4 In. to 1/2 In. Hold Range Steel Standard Spring Clip for 1/8 In. and 1/4 In. Pegboard 10 Pack (73205)
- TRITON PRODUCTS 1-3/4 In. I.D. Steel Closed Hammer/Pliers Holder for LocBoard 5 Pack (56201)
- ALLIGATORBOARD Alligator Board ALGBRD16X32GALVKIT Metal Pegboard Panel Kit with Frange/10 Hooks/Gloves - Pack of 4 (ALGBRD16X32GALVKIT)
- Triton Products Pegboard Hooks