Shop All Pegboard Hooks
Triton Products
3/4 In. Steel Pliers Holder for 1/8 In. and 1/4 In. Pegboard 10 Pack
Mfr # 72100
Zoro # G1979509
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 2 in
- Overall Depth 1 in.
- Overall Height 1 1/2 in
- Number of Hooks 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triton Products
- MFR # 72100
- Zoro # G1979509
- UPC # 819175000346
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 2 in |
Overall Depth | 1 in. |
Overall Height | 1 1/2 in |
Inside Dia. | 2" |
Inside Width | 2 in |
Overall Length | 3/4 in |
Hook Depth | 3/4 in |
Panel Hole Size | 1/4 in. and 1/8 in. |
Description
Pliers/Wrench Tool Holder, Number of Hooks 10, Overall Height 1 1/2 in, Overall Length 3/4 in, Overall Width 2 in, 3/4 in Hook Depth, For Tool Type Pliers, Wrenches, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Pliers/Wrench Toolholder Accessory Type, Screws, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 60 Bins (HDJC243678-60-4S95)
- ZORO SELECT Recycled Rigid PVC Pallet, 36 in L, 32 in W, 4 1/2 in H (05000092)
- QUANTUM STORAGE SYSTEMS Divider for Qus224, Clear, 6 PK (DUS224CL)
- ECONOCO Folding Glass Tower, 18"D x 18"W x 68"H, Silver (FLT68CGLSNS)
- TRITON PRODUCTS 1/4 In. to 1/2 In. Hold Range Steel Extended Spring Clip for LocBoard 5 Pack (53105)
- TRITON PRODUCTS 8-1/8 In. W Steel Multi-Prong Tool Holder for LocBoard (56660)
- TRITON PRODUCTS 3 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51323)
- TRITON PRODUCTS 3 In. Double Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (52319)
- TRITON PRODUCTS 2 In. Single Rod Straight Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71220)
- TRITON PRODUCTS 31 In. W x 5/8 In. H x 14-1/2 In. D Gray Epoxy Coated Steel Wire Shelf with Lock-On Hanging Brackets (1720)
- SOUTHERN IMPERIAL Hook Fastbck Scn2"Bx100 (R33-2-212)
- Triton Products Pegboard Hooks