Shop All Pegboard Hooks
Triton Products
31 In. W x 5/8 In. H x 11-3/4 In. D Gray Epoxy Coated Steel Shelf with Lock-On Hanging Brackets
Mfr # 1755
Zoro # G8821885
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 14-Gauge Steel
- Overall Width 31 in.
- Overall Depth 11.75 in.
- Overall Height 0.625 in.
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 1755
- Zoro # G8821885
- UPC # 819175007550
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 31 in. |
Overall Depth | 11.75 in. |
Overall Height | 0.625 in. |
Details
Item - Slatwalls | Modular Wall Storage |
Material | 14-Gauge Steel |
Item | Shelf,Steel,31" x 5/8" x 11-3/4" |
Color | Gray |
Finish | Epoxy Coated |
Accessory Type | Shelf |
Description
Shelf,Steel,31 In. x 5/8 In. x 11-3/4 In., Shelf Accessory Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE Low Prof Dunnage Rack, 3200 lb., AL, 24 W (2029)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 10 in H, 18 in L, Blue (QUS260BL)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, Blue (QUS953BL)
- KESSEBOHMER Dispensa Frame Only Silver 65-3/8 to 81-1/8H 2502580102 (2502580102)
- TRITON PRODUCTS 1/4 In. to 1/2 In. Hold Range Stainless Steel Extended Spring Clip for Stainless Steel LocBoard 3 Pack (63105)
- TRITON PRODUCTS 1-5/8 In. Single Ring 1 In. I.D. Steel Tool Holder for LocBoard 5 Pack (54110)
- TRITON PRODUCTS 9 In. W Steel Multi-Ring Tool Holder for LocBoard 2 Pack (56666)
- TRITON PRODUCTS 1 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71123)
- TRITON PRODUCTS 4 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51413)
- TRITON PRODUCTS 8-1/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack (72818)
- ZORO SELECT Single Rod, Pk5 (6YB92)
- Triton Products Pegboard Hooks