Shop All Slatwall Accessory Kits
Triton Products
31 In. W Gray Epoxy Coated Steel Combination Rail Kit with 6 Heavy-Duty Assorted Rail Hooks
Mfr # 1710
Zoro # G8821849
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 14-Gauge Steel
- Color Gray
- Finish Epoxy Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triton Products
- MFR # 1710
- Zoro # G8821849
- UPC # 819175007109
- Country of Origin China
- Category Slatwall Accessory Kits
Details
Item | Modular Wall Storage |
Material | 14-Gauge Steel |
Color | Gray |
Finish | Epoxy Coated |
Description
Combo Rail Kit,6 Hooks,31 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 3 lb Shelf Storage Bin, Industrial Grade Polymer, 2-3/16 in W, 2.0625 in H, 10.5625 in L, Gray (20228)
- HALLOWELL Box Locker, 36 in W, 15 in D, 66 in H, (3) Wide, (15) Openings, Dark Gray (U3256-5HG)
- LEWISBINS Lewis Bin System, Clear (CH10)
- TENNSCO Shelf, 18 In x 24 In x 3/4 In, Black (305 BLACK)
- TRITON PRODUCTS 64 pc. Steel Pegboard Hook & Bin Assortment for 1/8 In. and 1/4 In. Pegboard (60 Asst Hooks & 4 Bins) (76964)
- TRITON PRODUCTS Pegboard Mounting & Spacer Kit for DuraBoard or 1/8 In. and 1/4 In. Pegboard 16 Sets (70016)
- TRITON PRODUCTS 12 Steel Screws & 12 Plastic Wall Anchors for Mounting Steel LocBoard (LB-MHK)
- TRITON PRODUCTS 83 pc Steel Pegboard Hook & Bin Assortment for 1/8 In and 1/4 In Pegboard (79 Asst Hooks & 4 Bins) (76983)
- TRITON PRODUCTS White Garden Storage Kit with (1) 31.5 In. x 9 In. 18-Gauge Steel Square Hole Pegboard 8 pc. LocHook Assortment (LBS31G-WHT)
- TRITON PRODUCTS 63 Pc. Steel Pegboard Hook Assortment for LocBoard (LH2-KIT)
- ZORO SELECT Pegboard Hook Assortment Kit, 26 Pieces (5TPF5)
- Triton Products Slatwall Accessories