Shop All Pegboard Hooks
Triton Products
3 In. Single Rod 30 Degree Bend Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack
Mfr # 61323
Zoro # G2442030
original price:
$10.39
6% off
new price: $9.69
/pk 3, $3.23/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Width 1 in
- Overall Depth 3 1/2 in
- Overall Height 2 1/4 in
- Number of Hooks 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 61323
- Zoro # G2442030
- UPC # 819175000131
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 1 in |
Overall Depth | 3 1/2 in |
Overall Height | 2 1/4 in |
Height | 1/2" |
Hole Size | 1/4 in |
Length | 3" |
Bend Height | 1/2 in |
Hook Depth | 3 in |
Overall Length | 3 in |
For Pegboard Hole Size | 1/4 in |
Panel Hole Size | 3/8 in. |
Description
Single Rod Pegboard Hook, Number of Hooks 3, Overall Height 2 1/4 in, Overall Length 3 in, Overall Width 1 in, 3 in Hook Depth, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Silver, Stainless Steel, 30-Degree Single Hook Accessory Type, Screws, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Itemizer Drawer Unit (327-3)
- ZORO SELECT Leverlock Ring (RQ0516)
- PLATT Black Polyethylene Wheel, Steel Housing Wheel Kit (HDW055)
- ZORO SELECT 24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary (230W361872A-ME)
- TRITON PRODUCTS 8 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51813)
- TRITON PRODUCTS 12 In. W x 6 In. D Blue Epoxy Coated Steel Pegboard Shelf 36 pc. DuraHook Pegboard Hook Assortment (76126-36)
- TRITON PRODUCTS 5 In. 80 Degree Bend Steel Double Closed End Loop Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack (76528)
- TRITON PRODUCTS 1/4 In. to 1/2 In. Hold Range Steel Extended Spring Clip for LocBoard 5 Pack (53105)
- TRITON PRODUCTS 8 In. 80 Degree Bend Steel Double Closed End Loop Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack (76828)
- TRITON PRODUCTS 5-3/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (52628)
- ZORO SELECT Single Rod, Pk5 (6YB87)
- Triton Products Pegboard Hooks