Shop All Pegboard Hooks
Triton Products
3 In. Double Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack
Mfr # 52319
Zoro # G2031412
$19.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Bend Angle 90 Degrees
- Color Silver
- Finish Zinc Plated
- Panel Hole Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triton Products
- MFR # 52319
- Zoro # G2031412
- UPC # 819175002326
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Panel Hole Size | 3/8 in. |
Details
Item - Slatwalls | Pegboard Hooks |
Material | Steel |
Item | Double Rod,90 deg,3",5PK |
Bend Angle | 90 Degrees |
Color | Silver |
Finish | Zinc Plated |
Panel Hole Shape | Square |
Panel Hole Spacing | 1.5 in. |
Description
Having secure commercial grade easily accessible and versatile storage and organizational solutions is an issue that every business encounters. LocHook®(s) and LocBoard® present an ideal steel pegboard tool storage solution for companies that support 5S and Lean Manufacturing initiatives. They provide the most heavy-duty pegboard and hook system and are ideal for dependable storage for factory floor shop home and garage. The LocHook is an innovative pegboard hook which can be mounted in any direction and is rugged enough to support just about anything. Together the LocBoard and LocHook will provide the perfect steel pegboard solution. Imagine a clean looking commercial grade pegboard with the strongest hooks available to hang your items within grasp at all times. That is the power of the steel pegboard system from Triton Products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Miter Connector (13193)
- FATH Hammer Nut, Fath, 15 / 40 Series, PK4 (096H08615)
- KRUEGER Therma Level Gauge, Tank Depth 42", 2"NPT (H-2-42)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Chrome (1ZTJ5)
- TRITON PRODUCTS 2-3/4 In. Double Rod 80 Degree Bend Stainless Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack (82318)
- TRITON PRODUCTS 1-3/4 In. I.D. Steel Single Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 5 Pack (74555)
- TRITON PRODUCTS 5-3/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (72618)
- TRITON PRODUCTS 12 Strainless Steel Screws & 12 Plastic Wall Anchors for Mounting Stainless Steel LocBoard (LB-MHKS)
- TRITON PRODUCTS 4 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71413)
- TRITON PRODUCTS 1-1/8 In. Single Rod 90 Degree Bend Stainless Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3Pack (81119)
- ECONOCO 10" Grid Wall Peg Hook (GW/H10)
- Triton Products Pegboard Hooks