Shop All Pegboard Hooks
Triton Products
3 In. Double Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack
Mfr # 52313
Zoro # G2031528
product price: $15.95
/pk 5, $3.19/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Bend Angle 30 Degrees
- Finish Zinc Plated
- Panel Hole Spacing 1.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 52313
- Zoro # G2031528
- UPC # 819175002319
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Panel Hole Size | 3/8 in. |
Details
Item - Slatwalls | Pegboard Hooks |
Material | Steel |
Color | Silver |
Bend Angle | 30 Degrees |
Finish | Zinc Plated |
Panel Hole Spacing | 1.5 in. |
Panel Hole Shape | Square |
Description
Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shop Desk, 23" W x 51" H x 20" D, Gray (453F24)
- 80/20 Flg Hex Head Bolt Brt Znc 5/16-18X2.00" (3753)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 72"Wx36"D (CVT-7236)
- ZORO SELECT Structural Pipe Fitting, Corner Swivel Socket, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (30LX56)
- TRITON PRODUCTS 3 In. I.D. Steel Closed Hammer/Pliers Holder for LocBoard 3 Pack (56150)
- TRITON PRODUCTS 4 In. Single Rod 30 Degree Bend Stainless Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack (81413)
- TRITON PRODUCTS 5 In. 80 Degree Bend Steel Double Closed End Loop Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack (76528)
- TRITON PRODUCTS 1/2 In. to 1 In. Hold Range Steel Standard Spring Clip for 1/8 In. and 1/4 In. Pegboard 10 Pack (73210)
- TRITON PRODUCTS 3/4 In. to 1-1/4 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 3 Pack (107)
- TRITON PRODUCTS 12 In. W x 6 In. D Blue Epoxy Coated Steel Pegboard Shelf 36 pc. DuraHook Pegboard Hook Assortment (76126-36)
- AZAR DISPLAYS Plastic Overlay for 6" Hook For Paper Labels (Hooks not included), PK50 (700895)
- Triton Products Pegboard Hooks