Shop All Pegboard Bins
Triton Products
26 pc. Pegboard Hook & Bin Assortment for 1/8 In. and 1/4 In. Pegboard
Mfr # 901
Zoro # G8702590
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel/Polypropylene
- Finish Zinc Plated
- For Pegboard Hole Size 1/4 in. and 1/8 in.
- For Pegboard Hole Spacing 1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 901
- Zoro # G8702590
- UPC # 819175009011
- Country of Origin China
- Category Pegboard Bins
Dimensions
For Pegboard Hole Size | 1/4 in. and 1/8 in. |
Details
Color | Silver |
Material | Steel/Polypropylene |
Item | Pegboard Hook Kit |
Finish | Zinc Plated |
For Pegboard Hole Spacing | 1 in. |
For Pegboard Hole Shape | Round |
Description
Durahook And Bin Set Assrt,26 pcs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 5/8" Brown Plastic Locking Shelf Supports 8PK (66252)
- KNAPE & VOGT PR CHR Pole End Caps (CD-0017-CH)
- CLOSETMAID 16 In. Shelf & Rod Wire Closet Corner Shelf Kit, White (2106700)
- AKRO-MILS Clear Plastic Bin Cups (30102)
- TRITON PRODUCTS 12 In. W x 6 In. D White Epoxy Coated Steel Shelf for LocBoard (56126-WHT)
- TRITON PRODUCTS 18 In. W x 6-1/2 In. D Gray Epoxy Coated Steel Shelf for LocBoard (56186)
- TRITON PRODUCTS Steel BinClips for DuraBoard or 1/8 In. and 1/4 In. Pegboard 5 Pack (77500)
- TRITON PRODUCTS 26 pc. Steel Pegboard Hook & Bin Assortment for 1/8 In. and 1/4 In. Pegboard (24 Asst Hooks & 2 Bins) (76901)
- TRITON PRODUCTS Wall Storage Unit with (12) 5-3/8 L x 4-1/8 W x 3 H Red Bins & (12) 7-3/8 L x 4-1/8 W x 3 H Blue Bins (3-1020RBWS)
- TRITON PRODUCTS Stainless Steel BinClip for Stainless Steel LocBoard 3 Pack (67500)
- TRITON PRODUCTS 12 In. W x 6 In. D Black Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack (76126BK-2)
- Triton Products Pegboard Bins