Shop All Cable Ties
Triton Products
24" Long Heavy Duty Natural Nylon Ties, with 175 lb Tensile Strength, 25/pk
Mfr # ZT-24N
Zoro # G8821639
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 175 lb.
- Cable Tie Duty Heavy Duty
- Basic Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triton Products
- MFR # ZT-24N
- Zoro # G8821639
- UPC # 769622762405
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 24" |
Details
Color | natural |
Item | Wire Tie |
Tensile Strength | 175 lb. |
Cable Tie Duty | Heavy Duty |
Basic Material | Nylon |
Description
Wire Tie,Natural,24 In.,175 lb.Tensile,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSSMANN 40A FRN-R Cartridge Heavy-Duty Time Delay Cartridge Fuse (FRN-R-40)
- LUTRON Switches, Mechanical, Gen Purpose, White (CA-4PS-WH)
- HUBBELL GFCI Rceptcle, Commer., Blk, 15A, 0.5 HP (GFRWR15BLK)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 125/250VAC BK (CS6369)
- TRITON PRODUCTS 7" Long Heavy-Duty Natural Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-07N)
- TRITON PRODUCTS 11" Long Heavy-Duty Natural Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-11N)
- TRITON PRODUCTS 4" Long Heavy-Duty Black Nylon Ties with 18 lb Tensile Strength 100/pk (ZT-04BK)
- TRITON PRODUCTS Wire Tie, Black, 14", 50 lb.Tensile, PK100 (ZT-14BK)
- TRITON PRODUCTS 24" Long Heavy Duty Black Nylon Ties, with 175 lb Tensile Strength, 25/pk (ZT-24BK)
- TRITON PRODUCTS 24" Long Heavy-Duty Black Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-24BK)
- ZORO SELECT Twist Lock, Natural, 1.03", Nylon, PK50 (TL-350)
- Triton Products Cable Ties