Shop All Cable Ties
Triton Products
24" Long Heavy-Duty Black Nylon Ties with 175 lb Tensile Strength 50/pk
Mfr # ZT-24BK
Zoro # G906566744
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.9
- Color - Cable Tie Black
- Material Nylon
- Basic Material Nylon
- Size 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # ZT-24BK
- Zoro # G906566744
- UPC # 819175000889
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 25 in. |
Width | 0.9 |
Size | 24" |
Details
Color | Black |
Color - Cable Tie | Black |
Item | Zip Ties |
Material | Nylon |
Basic Material | Nylon |
Description
24 inch nylon zip ties are useful when needing to bundle and harness items. Their 175 lb. tensile strength allows them t have hundreds of uses with various applications including: electrical auto marine home and garden. They can be used to secure cables cords wires and more in indoor and outdoor settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Copper Battery Cable Lugs 2 Gauge 3/8" Stud Size PK10 (17680PK)
- VICTRON ENERGY SmartSolar MPPT 75/15 Retail (SCC075015060R)
- EATON Illuminated Push Button, 30mm, 24VAC/DC (10250T397LGD24-53)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., FM7 (APP170IGSA)
- TRITON PRODUCTS 24" Long Heavy-Duty Natural Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-24N)
- TRITON PRODUCTS 11" Long Heavy-Duty Black Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-11BK)
- TRITON PRODUCTS 36" Long Heavy-Duty Natural Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-36N)
- TRITON PRODUCTS 4" Long Heavy-Duty Black Nylon Ties with 18 lb Tensile Strength 100/pk (ZT-04BK)
- TRITON PRODUCTS 7" Long Heavy-Duty Natural Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-07N)
- TRITON PRODUCTS 11" Long Heavy-Duty Natural Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-11N)
- PANDUIT Cable Tie, 4"L, Nylon, Brown/Yellow, PK50 (PLT1M-L1-4)
- Triton Products Cable Ties