24 In. W x 48 In. H x 1/4 In. D Natural Heavy-Duty HDF Round Hole Pegboard 36 pc. Locking Hook Assortment
Mfr # TPB-36NH-Kit
Zoro # G806566745
Key Features
- Material HDF/Steel
- Overall Width 24 in.
- Overall Depth 1/4 in.
- Overall Height 48 in.
- Load Capacity 125 lbs.
Product Information
- Brand Triton Products
- MFR # TPB-36NH-Kit
- Zoro # G806566745
- UPC # 819175001039
- Country of Origin United States
- Category Pegboards
Dimensions
Overall Width | 24 in. |
Overall Depth | 1/4 in. |
Overall Height | 48 in. |
Panel Hole Size | 1/4 in. |
Details
Material | HDF/Steel |
Load Capacity | 125 lbs. |
Panel Hole Spacing | 1 in. |
Panel Hole Shape | Round |
Color | Natural |
Item | Pegboard Kit |
Panel Capacity | 125 lbs. |
Includes Mounting Hardware | Yes |
Tool Storage Space | 8 sq. ft. |
Description
The TBP-36 is a complete pegboard storage solution that includes a 48 In. x 24 In. x 1/4 In. pegboard 36 DuraHook locking pegboard hooks and all wall mounting hardware. High-Density Fiberboard 1⁄4 in. commercial grade pegboard is a cost-effective decorative premium solution when a sturdier pegboard is required. The ideal organization and storage solution for garage shed laundry utility room craft room bedroom and closet areas. Unlike regular pegboards that are constructed of layers of glued cardboard these commercial-grade pegboards will not dry-out warp crack or fray - even under severe fluctuations in temperature and humidity completely maintaining the integrity of the finish. HDF is a wood product similar to MDF but much denser stronger and harder. Choose from three colors including Black White and Natural. The 36 piece locking hook assortment includes: (6) 1 In. Single Rod 30 Degree Bend; (1) 6 In. Single Rod 30 Degree Bend; (6) 2-1/2 In. Single Rod 30 Degree Bend; (4) Pliers/Wrench Holder; (5) Extended Spring Clip; (4) Standard Spring Clips; (5) Single Ring Tool Holder; (5) Curved Hook.
- •Dimensions: 24" W x 48" H x 1/4" D
- •Superior holding capacity when compared to standard pegboard
- •Hole diameter is 1/4 In. with 1 In. O.C. spacing
- •Included 70000 series DuraHook double-locking pegboard hooks ensure that hooks and tools will not fall off the board
- •Can be cut (using an 80-tooth or higher saw blade), drilled, or routed without cracking and fraying the board
- •Modulus of Rupture (MOR) rating of 5000psi
- •All mounting hardware included so there is no need for expensive wood framing and hardware
- •Commercial, industrial and residential applications
- •Colors: Black, Natural and White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 17 7/8 in L, Blue (30138BLUE)
- MESA SAFE CO Depository Safe, with Combination Dial 82 lb, 0.8 cu ft, Steel (MFL2014C)
- TRITON PRODUCTS 8-1/8 In. W Stainless Steel Multi-Prong Tool Holder for Stainless Steel LocBoard (66660)
- ZORO SELECT Structural Pipe Fitting, Crossover, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX29)
- TRITON PRODUCTS (1) 36 In. W x 4.5 In. H Silver Epoxy 18-Gauge Steel Square Hole Pegboard Strip (LBS-1S)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB18-W)
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D White Heavy-Duty HDF Round Hole Pegboard 36 pc. Locking Hook Assortment (TPB-36WH-Kit)
- TRITON PRODUCTS DuraHook Wall Organizer - 2 DuraBoards 24 Hooks 4 Hanging Bins and Mounting Hardware (990-S)
- TRITON PRODUCTS (2) White 24 In. W x 42 In. H x 1/4 In. D High Density Fiberboard Round Hole Pegboards with Mounting Hardware (PEG2-WHT)
- TRITON PRODUCTS 36-3/4 In. L x 39-1/4 In. H x 21-1/4 In. W Stainless Steel Tool Cart 60 pc. Stainless Steel LocHook Asst 3 Hanging Bins (LBC-18SSH)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Silver, PK2 (ALGBRD16X32SIL)
- Triton Products Pegboards