Shop All Pegboards
Triton Products
24 In. W x 48 In. H x 1/4 In. D Black ABS Textured Pegboard with 36 pc. DuraHook Assortment
Mfr # DB-36BKH-Kit
Zoro # G903658183
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Overall Width 24 in
- Overall Depth 3/16 in
- Load Capacity 250 lbs.
- Overall Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # DB-36BKH-Kit
- Zoro # G903658183
- UPC # 819175005457
- Country of Origin China
- Category Pegboards
Dimensions
Overall Width | 24 in |
Overall Depth | 3/16 in |
Overall Height | 48 in |
Panel Hole Size | 1/4 in. |
Peg Hole Size | 1/4 in |
Overall HxWxD | 48 in x 24 in x 3/16 in |
Details
Item - Pegboards | Pegboard Kit |
Material | ABS |
Load Capacity | 250 lbs. |
Panel Hole Spacing | 1 in. |
Panel Hole Shape | Round |
Color | Black |
Number of Panels | 1 |
Number of Bins | 0 |
Load Rating | 250 lbs. |
Includes Mounting Hardware | Yes |
Item | Black ABS Pegboards |
Finish | Matte |
Includes | (1) 6 in Single Rod 30 Degree Bend, (4) Standard Spring Clip, (5) Single Ring Tool Holder, (6) 2-1/2 in Single Rod 30 Degree Bend, Curved Hooks: (5) Curved Hooks, Single Rod Hooks: (6) 1 in Single Rod 30 Degree Bend, Spring Clips: (5) Extended Spring Clip, Tool Holders: (4) Pliers / Wrench Holder |
Number of Hooks | 36 |
Storage Area | 8 sq ft |
Mounting Hardware Required | Yes |
Description
Black ABS Pegboards, Peg Hole Size 1/4 in, Overall Depth 3/16 in, Overall Height 48 in, Overall Width 24 in, Storage Area 8 sq ft, Number of Bins 0, Number of Hooks 36, Number of Panels 1, Black, Matte, Polyethylene, Includes Mounting Hardware Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX 5001.6044 Fuel Jug Holder-Fits 2 5 Containers Organizer Enclosed Race Trailer Shop Garage (5001.6044)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Red (1239-102RD)
- LITTLE GIANT Adjustable Workbench, 5000 lb., 30 x 48" (WST1-3048-AH)
- PIG Adj. Lever Ring, 55 gal., Black, Steel (DRM1049)
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D White Polypropylene Pegboard with 36 pc. DuraHook Assortment (DB-36WH-KIT)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards 63 pc. LocHook Assortment (LB2-Kit)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Black Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB18-BK)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Blue Epoxy 18-Gauge Steel Square Hole Pegboards 63 pc. LocHook Assortment (LB2-BKit)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Blue Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB18-B)
- TRITON PRODUCTS White Tool Pegboard Kit with (1) 18 In. x 4.5 In. 18-Gauge Steel Square Hole Pegboard 5 pc. LocHook Assortment (LBS18T-WHT)
- WALL CONTROL Industrial Pegboard, Red Metal Peg Boards, PK2 (35-IP-3232-R)
- Triton Products Pegboards