Shop All Rare Earth Magnets
Triton Products
20 In. W x 5 In. D x 4.75 In. H Black Steel Magnetic Multi-Function Tool Holder
Mfr # KTI-72465
Zoro # G4995234
product price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 20 in
- Color Black
- Finish Epoxy Coated
- Width 20 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # KTI-72465
- Zoro # G4995234
- UPC # 769622724656
- Country of Origin Taiwan, Province of China
- Category Rare Earth Magnets
Dimensions
Overall Length | 20 in |
Width | 20 in. |
Height | 4.75 in. |
Overall Depth | 6 in |
Overall Height | 4 in |
Depth | 5 in. |
Overall Width | 20 in |
Length | 6" |
Details
Material | Steel |
Color | Black |
Finish | Epoxy Coated |
Construction | welded |
Load Capacity | 15 lb |
Assembled | Yes |
Hole Shape | Round |
Load Rating | 15 lb. |
Item | Magnetic Tool Holder |
Type | Magnetic |
For Use With | Steel Workbench, Tool Chest, Steel Cabinet |
Total Load Capacity | 15 lb |
Compatible with Product Type | Hammers, Pliers, Screwdrivers, Sockets, Wrenches |
Number of Pieces | 1 |
Series | MagClip |
Description
Multi-Function Tool Holder, Color Black, Compatible with Product Type Hammers, Pliers, Screwdrivers, Sockets, Wrenches, Finish Epoxy Coated, For Use With Steel Workbench, Tool Chest, Steel Cabinet, Material Steel, Number of Pieces 1, Overall Depth 6 in, Overall Height 4 in, Overall Length 20 in, Series MagClip, Total Load Capacity 15 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 15"W x 52"H Americraft Two Equal Louver Exterior Real Wood Shutters, White (RW101LV15X52WHH)
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 7"W x 7"H x 1/2"P (ROSP070X070X050SDG01)
- BEST Key Blank, BEST Lock, Standard, Q Keyway (1A1Q1KS208KS800)
- TRANS ATLANTIC CO. Left Handed Heavy Duty Mortise Lock with Entry Function Grade 1in Satin Chrome Finish (DL-DXML53SELH-US26D)
- TRITON PRODUCTS 4 In. L x 2 In. W x 3 In. H Black Magnetic Steel Double Prong Tool Holder (KTI-72450)
- TRITON PRODUCTS 12 In. L x 3.5 In. W x 5 In. H Black Powder Coated Steel Magnetic Tool Box (KTI-72460)
- MAG-MATE Cup Magnet, Neodymium, 3/4 in. (N3T1002)
- KIPP Magnet Retaining Magnet H=8 Hard Ferrite, Round, Comp:Plastic, Comp:Red, D=25 (K1398.253)
- ECLIPSE MAGNETICS Disc Magnet, Neodymium, Pull Force, PK10 (N120)
- J.W. WINCO J.W. Winco 50.2-HF-25-M4 Retaining Magnet Assembly Disc-Shaped w/ Threaded Bushing, .98" Dia, Steel (50.2-HF-25-7-M4)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 1.46 lb Pull, Rare Earth Magnets (N52P250062)
- Triton Products Rare Earth Magnets