Shop All Pegboards
Triton Products
(2) 24 In. W x 48 In. H x 1/4 In. D White Polypropylene Pegboards with 1/4 In. Hole Size
Mfr # DB-2
Zoro # G8820388
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24 in.
- Overall Depth 1/4 in.
- Overall Height 48 in.
- Load Capacity 500 lbs.
- Panel Hole Size 1/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # DB-2
- Zoro # G8820388
- UPC # 819175003002
- Country of Origin China
- Category Pegboards
Dimensions
Overall Width | 24 in. |
Overall Depth | 1/4 in. |
Overall Height | 48 in. |
Panel Hole Size | 1/4 in. |
Details
Material | Polypropylene |
Load Capacity | 500 lbs. |
Panel Hole Spacing | 1 in. |
Panel Hole Shape | Round |
Color | White |
Item | Pegboards |
Tool Storage Space | 16 sq. ft. |
Panel Capacity | 250 lbs. |
Includes Mounting Hardware | No |
Description
The commercial grade heavy duty DuraBoard® 1/4 In. polypropylene pegboard has superior holding strength with four times that of traditional pegboard. It is the most durable weather and impact resistant pegboard available. This pegboard will stand up to any harsh temperatures and environments and can be cleaned or washed when necessary. DuraBoard heavy duty pegboard is ideal for use in a clean room factory floor production area maintenance and repair areas and home and garage use. Use DuraHook heavy duty double locking pegboard hooks to create the most secure and reliable pegboard system for tool storage and other items. The most demanding tool storage requirements for power tools large and odd shaped tools are easily met using the DuraBoard pegboard system. Package contains (2) 24 In. x 48 In. x 1/4 In. DuraBoard®(s).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART STORAGE BASKET MEDIUM - (WXT91414)
- ECONOCO Wire Slatgrid Panel 2ft. x 6ft., Chrome, 3PK (P3STG26C)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7214BK)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 5 in H, Yellow (269682YL)
- TRITON PRODUCTS (4) 24 In. W x 48 In. H x 1/4 In. D White Heavy-Duty High Density Fiberboard Pegboards (TPB-4W)
- TRITON PRODUCTS (4) 24 In. W x 48 In. H x 1/4 In. D Black Heavy-Duty High Density Fiberboard Pegboards (TPB-4BK)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D Black ABS Textured Pegboards with 1/4 In. Hole Size (DB-2BK)
- TRITON PRODUCTS 48 In. W x 96 In. H x 1/4 In. D Black ABS Textured Pegboard with 1/4 In. Hole Size (DB-96BLK)
- TRITON PRODUCTS 50 In. W Mobile Stand-Alone Pegboard Unit with 4 Black ABS Textured Finish DuraBoard Pegboards (F1-DBK)
- TRITON PRODUCTS (1) 30 In. W x 12 In. H Silver Epoxy 18-Gauge Steel Square Hole Pegboard Strip (LBS-3S)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, Gray (35-P-3248GY)
- Triton Products Pegboards