Shop All Pegboards
Triton Products
(2) 24 In. W x 48 In. H x 1/4 In. D Black ABS Textured Pegboards with 1/4 In. Hole Size
Mfr # DB-2BK
Zoro # G903658169
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24 in.
- Overall Depth 1/4 in.
- Overall Height 48 in.
- Load Capacity 500 lbs.
- Panel Hole Size 1/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # DB-2BK
- Zoro # G903658169
- UPC # 819175003828
- Country of Origin China
- Category Pegboards
Dimensions
Overall Width | 24 in. |
Overall Depth | 1/4 in. |
Overall Height | 48 in. |
Panel Hole Size | 1/4 in. |
Peg Hole Size | 1/4 in |
Overall HxWxD | 48 in x 24 in x 3/16 in |
Details
Material | ABS |
Load Capacity | 500 lbs. |
Panel Hole Spacing | 1 in. |
Panel Hole Shape | Round |
Color | Black |
Number of Panels | 2 |
Finish | Textured Matte |
Tool Storage Space | 16 sq. ft. |
Includes Mounting Hardware | No |
Number of Hooks | 0 |
Panel Capacity | 250 lbs. |
Item | Pegboards |
Mounting Hardware Required | Yes |
Storage Area | 16 sq ft |
Description
Black ABS Pegboards, Peg Hole Size 1/4 in, Overall Depth 3/16 in, Overall Height 48 in, Overall Width 24 in, Storage Area 16 sq ft, Bin Depth Not Applicable, Bin Height Not Applicable, Bin Width Not Applicable, Number of Bins Not Applicable, Number of Hooks 0, Number of Panels 2, Black, Polyethylene, Includes Mounting Hardware Yes, Mounting Hardware Required Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Pallet Cushion, Tan, PK96 (SKID MATE)
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, White (30110WHITE)
- ZORO SELECT Bond Wire with C-Clamp and Clip (08501)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 7 in H, 29 7/8 in L, Blue (QUS970BL)
- TRITON PRODUCTS (4) 24 In. W x 48 In. H x 1/4 In. D Black Heavy-Duty High Density Fiberboard Pegboards (TPB-4BK)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D White Polypropylene Pegboards with 1/4 In. Hole Size (DB-2)
- TRITON PRODUCTS (4) 24 In. W x 48 In. H x 1/4 In. D White Heavy-Duty High Density Fiberboard Pegboards (TPB-4W)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D ABS Pegboards 48 pc. DuraHook Assortment 4 Hanging Bins (DB-2BK Kit)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Blue Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB18-B)
- TRITON PRODUCTS (2) 22 In. W x 18 In. H x 1/8 In. D White Polypropylene Pegboards 22 pc. DuraHook Assortment and Mounting Hardware (018-KIT)
- ZORO SELECT Square Hole Pegboard, 42-1/2x24, Red, PK2 (5TPC1)
- Triton Products Pegboards