Shop All Pegboards
Triton Products
(2) 24 In. W x 42-1/2 In. H Red Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware
Mfr # LB2-R
Zoro # G8821228
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 24 in.
- Overall Depth 9/16 in.
- Overall Height 42.5 in.
- Load Capacity 800 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triton Products
- MFR # LB2-R
- Zoro # G8821228
- UPC # 819175002470
- Country of Origin China
- Category Pegboards
Dimensions
Overall Width | 24 in. |
Overall Depth | 9/16 in. |
Overall Height | 42.5 in. |
Panel Hole Size | 3/8 in. |
Details
Material | Steel |
Load Capacity | 800 lbs. |
Panel Hole Spacing | 1.5 in. |
Panel Hole Shape | Square |
Color | Red |
Item | Pegboards |
Thickness | 18-Gauge |
Finish | Epoxy Coated |
Panel Capacity | 400 lbs. |
Tool Storage Space | 14 sq. ft. |
Includes Mounting Hardware | Yes |
Description
Locboard Pegboards,Two,24 x 42.5 x 9/16 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3412-FL-95)
- TENNSCO Decking, Ribbed Steel, 48 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-4836)
- 80/20 M5 25 S Dbl Anchor T-Nut Long Assy (25-3096)
- CRESCENT JOBOX 4-1/2" Deep Replacement Drawer for Rolling Work Bench Models 677 & 678 (610990)
- TRITON PRODUCTS (4) 24 In. W x 48 In. H x 1/4 In. D White Polypropylene Pegboards with 1/4 In. Hole Size (DB-4)
- TRITON PRODUCTS (1) 30 In. W x 12 In. H Silver Epoxy 18-Gauge Steel Square Hole Pegboard Strip (LBS-3S)
- TRITON PRODUCTS Silver Tool Storage Kit with (1) 31.5 In. x 9 In. 18-Gauge Steel Square Hole Pegboard 8 pc. LocHook Assortment (LBS31T-SLV)
- TRITON PRODUCTS 36-3/4 In. L x 39-1/4 In. H x 21-1/4 In. W Stainless Steel Tool Cart 60 pc. Stainless Steel LocHook Asst 3 Hanging Bins (LBC-18SSH)
- TRITON PRODUCTS (2) 22 In. W x 18 In. H x 1/8 In. D White Polypropylene Pegboards 22 pc. DuraHook Assortment and Mounting Hardware (018-KIT)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Gray Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB18-G)
- WALL CONTROL Industrial Pegboard, Galvanized Steel Peg Boards, PK2 (35-IP-3232-GV)
- Triton Products Pegboards