Shop All Pegboards
Triton Products
(2) 24 In. W x 42-1/2 In. H Blue Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware
Mfr # LB2-B
Zoro # G8821255
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 24 in.
- Overall Depth 9/16 in.
- Overall Height 42.5 in.
- Load Capacity 800 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triton Products
- MFR # LB2-B
- Zoro # G8821255
- UPC # 819175001633
- Country of Origin China
- Category Pegboards
Dimensions
Overall Width | 24 in. |
Overall Depth | 9/16 in. |
Overall Height | 42.5 in. |
Panel Hole Size | 3/8 in. |
Details
Material | Steel |
Load Capacity | 800 lbs. |
Panel Hole Spacing | 1.5 in. |
Panel Hole Shape | Square |
Color | Blue |
Item | Pegboards |
Tool Storage Space | 14 sq. ft. |
Thickness | 18-Gauge |
Finish | Epoxy Coated |
Panel Capacity | 400 lbs. |
Includes Mounting Hardware | Yes |
Description
Locboard Pegboards,Two,24 x 42.5 x 9/16 In.,Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5527-24HG)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, Red (QUS953RD)
- ECONOCO Wall Bracket for Grid, White, 96PK (WTE/WB)
- KRUEGER Therma Level Gauge, Tank Depth 108", 2"NPT (H-2-108)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Stainless Steel 18-Gauge Square Hole Pegboards Mounting Hardware (LB2-S)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB2-W)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB18-W)
- TRITON PRODUCTS (4) 24 In. W x 48 In. H x 1/4 In. D Black Heavy-Duty High Density Fiberboard Pegboards (TPB-4BK)
- TRITON PRODUCTS 24 In. W x 42 In. H x 1/4 In. D High Density Fiberboard Round Hole Pegboard 36 pc. Locking Hook Assortment (PEG36-WHT)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Stainless Steel 18-Gauge Square Hole Pegboards Mounting Hardware (LB18-S)
- ALLIGATORBOARD Alligator Board ALGBRD17x33GALV 17 in. L x 33 in. W Metal Pegboard Panel without Flange - Pack of 2 (ALGBRD17x33GALV)
- Triton Products Pegboards