Shop All Pegboards
Triton Products
(2) 24 In. W x 24 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards 46 pc. LocHook Assortment
Mfr # LB1-Kit
Zoro # G5757720
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Polypropylene
- Overall Width 24 in
- Overall Depth 9/16 in.
- Overall Height 24 in
- Load Capacity 600 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # LB1-Kit
- Zoro # G5757720
- UPC # 819175001275
- Country of Origin China
- Category Pegboards
Dimensions
Overall Width | 24 in |
Overall Depth | 9/16 in. |
Overall Height | 24 in |
Panel Hole Size | 3/8 in. |
Hole Size | 3/8" |
Height | 24" |
Swing Radius | 0 |
Width | 24" |
Panel (H x W) | 24" x 24" |
Peg Hole Size | 3/8 in |
Description
Pegboard Panel Kit, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Panel Pegboard Type, 250 lb Panel Load Capacity, 18 ga Panel Thickness, Overall Depth 1/2 in, Overall Height 24 in, Overall Width 24 in, Storage Area 4 sq ft, Swing Radius 0, Number of Usable Sides 1, Number of Hooks 46, Number of Panels 2, 500 lb Whole Unit Load Capacity, White, Epoxy Coated, Steel, Includes Mounting Hardware No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .502 (550080c)
- 80/20 T-Slot Framing System, Single, 8 ft, Clear (1515-96)
- SPC INDUSTRIAL Dunnage Rack, 66" x 36" x 12" H (D6636)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (6940)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D White Polypropylene Pegboards with 1/4 In. Hole Size (DB-2)
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D White Polypropylene Pegboard with 36 pc. DuraHook Assortment (DB-36WH-KIT)
- TRITON PRODUCTS 48 In. W x 72 In. H x 1-1/2 In. D Wall Mount Double-Sided Swing Panel Pegboard (W1)
- TRITON PRODUCTS (2) 22 In. W x 18 In. H x 1/8 In. D White Polypropylene Pegboards with 3/16 In. Hole Size (018)
- TRITON PRODUCTS 48 In. W x 96 In. H x 1/4 In. D White Polypropylene Pegboard with 1/4 In. Hole Size (DB-96)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Blue Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB2-B)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, White, PK2 (ALGBRD16X32WHT)
- Triton Products Pegboards