Shop All Pegboards
Triton Products
(2) 18 In. W x 36 In. H White Steel Square Hole Pegboards 30 pc. LocHook Assortment & Hanging Bin System
Mfr # LB18-CK
Zoro # G8821270
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 18 in.
- Overall Depth 9/16 in.
- Load Capacity 700 lbs.
- Overall Height 36 in.
- Panel Hole Size 3/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # LB18-CK
- Zoro # G8821270
- UPC # 819175001343
- Country of Origin China
- Category Pegboards
Dimensions
Overall Width | 18 in. |
Overall Depth | 9/16 in. |
Overall Height | 36 in. |
Panel Hole Size | 3/8 in. |
Panel (H x W) | 36" x 18" |
Details
Material | Steel/Polypropylene |
Load Capacity | 700 lbs. |
Panel Hole Spacing | 1.5 in. |
Panel Hole Shape | Square |
Color | White |
Item | Pegboard Kit |
Includes | 28 LocHooks and 2 Bins |
Tool Storage Space | 9 sq. ft |
Finish | Epoxy Coated |
Panel Capacity | 350 lbs. |
Thickness | 18-Gauge |
Includes Mounting Hardware | Yes |
Description
Locboard,Two,18 x 36,28 Hook In.,2 Bin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNO Rack Wall -6U - 6U Wall Cabinet 24" x 14 x 12". 6U 600*450*370MM, Wall Mount, single Section, f (DYN-300740)
- KNAPE & VOGT 1-1/8 in. L X 1-5/16 in. D Polished Chrome Steel Closet Rod Flange (764 CHR)
- TENNSCO Boltless Shelf, 24"D x 48"W, Carbon Steel (ZLES-4824D)
- SUGATSUNE Lid Support (4CRK8)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Black Steel Square Hole Pegboards 30 pc. LocHook Assortment & Hanging Bin System (LB18-BKKit)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Blue Steel Square Hole Pegboards 30 pc. LocHook Assortment & Hanging Bin System (LB18-BKit)
- TRITON PRODUCTS (2) 18 In. W x 36 In. Stainless Steel Square Hole Pegboards 32 pc. Stainless LocHook Assortment 3 Hanging Bins (LB18-SKit)
- TRITON PRODUCTS 64 pc. Steel Pegboard Hook Assortment for 1/8 In. and 1/4 In. Pegboard (532-2)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Blue Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB2-B)
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D White Polypropylene Pegboard with 36 pc. DuraHook Assortment (DB-36WH-KIT)
- TRITON PRODUCTS 36-3/4 In. L x 39-1/4 In. H x 21-1/4 In. W Stainless Steel Tool Cart 60 pc. Stainless Steel LocHook Asst 3 Hanging Bins (LBC-18SSH)
- Triton Products Pegboards