Shop All Pegboards
Triton Products
(2) 18 In. W x 36 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware
Mfr # LB18-W
Zoro # G8821289
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 18 in.
- Overall Depth 9/16 in.
- Load Capacity 700 lbs.
- Overall Height 36 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # LB18-W
- Zoro # G8821289
- UPC # 819175001336
- Country of Origin China
- Category Pegboards
Dimensions
Overall Width | 18 in. |
Overall Depth | 9/16 in. |
Overall Height | 36 in. |
Panel Hole Size | 3/8 in. |
Details
Material | Steel |
Load Capacity | 700 lbs. |
Panel Hole Spacing | 1.5 in. |
Panel Hole Shape | Square |
Color | White |
Item | Pegboards |
Finish | Epoxy Coated |
Thickness | 18-Gauge |
Panel Capacity | 350 lbs. |
Tool Storage Space | 9 sq. ft |
Includes Mounting Hardware | Yes |
Description
Locboard Pegboards,Two,18 x 36 x 9/16 In.,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Poly-Green Wire Collar Hooks, 4PK (SSB1G)
- LITTLE GIANT Cantilever Rack, 30x60" Base, 4000 lb. (CBR-3060)
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 12 3/8 in L, 9 3/4 in W, 2 1/8 in H (9301085269)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Red (752397RD)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Black Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB18-BK)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Blue Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB18-B)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Gray Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB18-G)
- TRITON PRODUCTS (2) 18 In. W x 36 In. Stainless Steel Square Hole Pegboards 32 pc. Stainless LocHook Assortment 3 Hanging Bins (LB18-SKit)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D White Polypropylene Pegboards with 1/4 In. Hole Size (DB-2)
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D Natural Heavy-Duty HDF Round Hole Pegboards, 4PK (TPB-4N)
- AZAR DISPLAYS H-Unit Pegboard Floor Display on Wheeled Base (700432-BLK)
- Triton Products Pegboards