Shop All Pegboards
Triton Products
(2) 18 In. W x 36 In. H Black Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware
Mfr # LB18-BK
Zoro # G8821298
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 18 in.
- Overall Depth 9/16 in.
- Overall Height 36 in.
- Load Capacity 700 lbs.
Product Information
- Brand Triton Products
- MFR # LB18-BK
- Zoro # G8821298
- UPC # 819175003958
- Country of Origin China
- Category Pegboards
Dimensions
Overall Width | 18 in. |
Overall Depth | 9/16 in. |
Overall Height | 36 in. |
Panel Hole Size | 3/8 in. |
Details
Description
LocBoard® heavy duty black epoxy coated steel pegboards with square holes offer the ultimate holding capacity for the most demanding tool and storage needs. The epoxy coating makes them scratch resistant. LocBoard heavy duty steel pegboard is ideal for use in a clean room, factory floor production area, maintenance, repair areas, home and garage. Use only LocHook® 50000 Series industrial strength hooks and steel shelf with patented 2 and 4-point contact locking mechanisms to create the most secure and reliable pegboard system for commercial and home tool storage and other work items. The most demanding tool storage requirements for power tools, large and odd shaped tools are easily met using the LocBoard steel pegboards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 9Drwr (DDM6830301011IL)
- SPILLTECH Adj. Roll Dispenser, Black, Steel (A-ROLLRACK2)
- JOHN STERLING Heavy Duty Shelf Bracket, White, 500 Lb (0049-20WTH)
- 80/20 M6 Roll In T-Nut W/ Ball/Spring 10S (3921)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Stainless Steel 18-Gauge Square Hole Pegboards Mounting Hardware (LB18-S)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB18-W)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Blue Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB18-B)
- TRITON PRODUCTS DuraHook Wall Organizer - 2 DuraBoards 24 Hooks 4 Hanging Bins and Mounting Hardware (990-S)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Blue Steel Square Hole Pegboards 30 pc. LocHook Assortment & Hanging Bin System (LB18-BKit)
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D Black ABS Textured Pegboard with 36 pc. DuraHook Assortment (DB-36BKH-Kit)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, Gray (35-P-3248GY)
- Triton Products Pegboards