Shop All Pegboard Hooks
Triton Products
2-1/4 In. Curved Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack
Mfr # 75200
Zoro # G1979719
original price:
$10.99
7% off
new price: $10.15
/pk 10, $1.02/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 3/4 in
- Overall Depth 2.75 in.
- Overall Height 1 1/2 in
- Number of Hooks 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 75200
- Zoro # G1979719
- UPC # 819175000742
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 3/4 in |
Overall Depth | 2.75 in. |
Overall Height | 1 1/2 in |
Inside Width | 2 in |
Inside Dia. | 2" |
Overall Length | 2 1/4 in |
Hook Depth | 2 1/4 in |
Panel Hole Size | 1/4 in. and 1/8 in. |
Description
Curved Pegboard Hook, Number of Hooks 10, Overall Height 1 1/2 in, Overall Length 2 1/4 in, Overall Width 3/4 in, 2 1/4 in Hook Depth, For Tool Type Drills, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Curved Hook Accessory Type, Screws, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Enclosed Bin Shelving, 34 in W x 68 3/8 in H x 12 1/4 in D, 15 Shelves (026-95)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-LD-244)
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 144 in H, 3 in W, 48 in D, Green (IU18480144)
- SENTRY SAFE Security Safe, 0.58 cu ft, 15.493 lbs lb, Digital Keypad; Electronic-Lock Override Key Lock (X055)
- TRITON PRODUCTS 3/4 In. to 1-1/4 In. Hold Range Vinyl-Dipped Stainless Steel Extended Spring Clip for SS LocBoard 3 Pack (V63107)
- TRITON PRODUCTS Single Rod Pegboard Hook, 2-1/2 in L, 1-1/2 in H, 3/4 in W, Circle, Steel, Silver (71313)
- TRITON PRODUCTS 2 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51219)
- TRITON PRODUCTS 3 In. Single Rod 30 Degree Bend Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack (61323)
- TRITON PRODUCTS 8-1/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack (72818)
- TRITON PRODUCTS 6 In. Single Rod 90 Degree Bend Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack (61629)
- ZORO SELECT Single Rod Pegboard Hook, 4 In, PK5 (5TPK4)
- Triton Products Pegboard Hooks