Shop All Pegboard Hooks
Triton Products
2-1/4 In. Curved Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack
Mfr # 65200
Zoro # G2441997
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Width 2 1/8 in
- Overall Depth 3 in
- Overall Height 2 1/4 in
- Number of Hooks 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triton Products
- MFR # 65200
- Zoro # G2441997
- UPC # 819175000247
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 2 1/8 in |
Overall Depth | 3 in |
Overall Height | 2 1/4 in |
Inside Width | 2 in |
Hole Size | 1/4 in |
Inside Dia. | 2" |
Hook Depth | 2 1/4 in |
For Pegboard Hole Size | 1/4 in |
Overall Length | 2 1/4 in |
Panel Hole Size | 3/8 in. |
Description
Curved Pegboard Hook, Number of Hooks 3, Overall Height 2 1/4 in, Overall Length 2 1/4 in, Overall Width 2 1/8 in, 2 1/4 in Hook Depth, For Pegboard Hole Size 1/4 in, For Tool Type Cords, Hoses, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Silver, Stainless Steel, Horizontal Curve Hook Accessory Type, Screws, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKHORN Black Bulk Container Lid, Plastic (TH4840020010000)
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 6 in H (33166GREY)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 1/2 in L, 3 1/2 in W, 3 in H, 50 PK (DSB109/110/116)
- GLARO Coat Tree, 4 Double Hooks, 69 In H, Satin (302SA)
- TRITON PRODUCTS 2 In. Single Rod Straight Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71220)
- TRITON PRODUCTS 3/4 In. to 1-1/4 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 10 Pack (73107)
- TRITON PRODUCTS 8 In. 80 Degree Bend Steel Double Closed End Loop Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack (76828)
- TRITON PRODUCTS 1/4 In. to 1/2 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 10 Pack (73105)
- TRITON PRODUCTS 8 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51813)
- TRITON PRODUCTS 3 In. Single Rod 30 Degree Bend Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack (61323)
- TRITON PRODUCTS 1 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71123)
- Triton Products Pegboard Hooks