2-1/2 In. Single Rod 30 Degree Bend Stainless Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack
Mfr # 81313
Zoro # G706566739
Key Features
- Material Stainless Steel
- Overall Width 0.75 in.
- Overall Depth 3 in.
- Overall Height 1.75 in.
- Bend Angle 30 Degrees
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 81313
- Zoro # G706566739
- UPC # 819175000452
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Overall Width | 0.75 in. |
Overall Depth | 3 in. |
Overall Height | 1.75 in. |
Panel Hole Size | 1/4 in. and 1/8 in. |
Length | 2.5 |
Details
Item - Slatwalls | Single Rod Pegboard Hook |
Material | Stainless Steel |
Bend Angle | 30 Degrees |
Panel Hole Spacing | 1 in. |
Panel Hole Shape | Round |
Color | Silver |
Description
Having clean easily accessible and versatile storage and organizational solutions is an issue that every business encounters. The food and healthcare industries must meet stringent requirements and the stainless steel pegboard storage from Triton Products provides the ideal answer. Our innovative DuraHook is now available in stainless steel. The Stainless Steel DuraHook is an innovative pegboard hook which can be mounted in any direction and is rugged enough to support just about anything. Imagine a clean well-kept kitchen with every pan ladle knife and utensil conveniently hanging and within grasp at all times. Imagine every medical supply in a hospital being easily accessible at a moment's notice. That is the power of the stainless steel DuraHook from Triton Products.
- •Single Rod Hooks accommodate any size tool assuring items will not slide off
- •Innovative double locking system locks the hook in place with a locking tab that mounts to the pegboard from the front
- •Won't rust or corrode in any environment, even ones with extreme temperatures
- •Use on any 1/8 In. or 1/4 In. pegboard (excluding steel)
- •Hooks mount vertically and horizontally in 4 distinct positions allowing the use of multiple hooks for large, heavy and odd-shaped items
- •Fixtures install from the front, so no need to remove the board for installation or repositioning of stainless steel DuraHooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Pallet Rack Frame 42"W x 42"D x 240"H, Green (RTFAG042240F01VG)
- DUNNAGE-RACK Solid Top Shelf 96"W x 36"D (ST9636)
- ECONOCO Square Dump Bin 48", White (GTC48/W)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (DC-BDLP-132-5295)
- TRITON PRODUCTS 5-3/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack (618)
- TRITON PRODUCTS 1 In. Double Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (52113)
- TRITON PRODUCTS 2 In. Double Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (52213)
- TRITON PRODUCTS 2 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51219)
- TRITON PRODUCTS 12 In. W x 6 In. D Blue Epoxy Coated Steel Pegboard Shelf 36 pc. DuraHook Pegboard Hook Assortment (76126-36)
- TRITON PRODUCTS 1/4 In. to 1/2 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 10 Pack (73105)
- ZORO SELECT Double-Ring Tool Holder, 7/8", PK10 (787CY7)
- Triton Products Pegboard Hooks