Shop All Pegboards
Triton Products
18in W x 36in H Red Steel Square Hole Pegboards 2, 30 pc. LocHook Assortment & Hanging Bin System
Mfr # LB18-RKit
Zoro # G911669140
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triton Products
- MFR # LB18-RKit
- Zoro # G911669140
- UPC # 819175002876
- Country of Origin China
- Category Pegboards
Description
LocBoard heavy-duty scratch resistant epoxy coated steel pegboard with square holes offers ultimate holding capacity for demanding storage needs. LocBoard kit is ideal for use in clean room, factory floor production, maintenance, repair areas, home and garage. Industrial strength LocHooks create the most reliable pegboard system available. Demanding tool storage requirements for power tools, large and odd shaped tools are easily met using LocBoard steel pegboards. Contents include 2 18 In. x 36 In. LocBoards; 28 hooks: 1 Multi-Prong Tool Holder; 1 multi-ring tool holder; 2 4 In. Single Rod 30 Degree Bend; 2 6 In. single rod 90 degree bend; 2 5-3/4 In. Double Rod 80 Degree Bend; 3 1 In. Single Rod 30 Degree Bend; 3 3 In. Single Rod 30 Degree Bend; 3 3 In. double rod 90 degree bend; 3 2-1/4 In. Curved Hook; 2 Extended Spring Clip; 2 Standard Spring Clips; 2 closed hammer/pliers holder; 2 BinClips; 2 black Plastic Hanging Bins; mounting hardware included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Straight Wall Container, Green, Plastic, 24 in L, 15 in W, 7 1/2 in H, 1.09 cu ft Volume Capacity (NSO2415-7 GREEN)
- VESTIL Manual Pail Tipper Stainless Steel, 70 lb (CAN-S)
- GLOBAL INDUSTRIAL 1 Size 90 Degree Elbow Pipe Fitting 1.375 Fitting I.D. (798721)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1206-12HG)
- TRITON PRODUCTS (1) 30 In. W x 12 In. H Silver Epoxy 18-Gauge Steel Square Hole Pegboard Strip (LBS-3S)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D White Polypropylene Pegboards with 1/4 In. Hole Size (DB-2)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Stainless Steel 18-Gauge Square Hole Pegboards Mounting Hardware (LB2-S)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Stainless Steel Square Hole Pegboards 45 pc. Stainless LocHook Assortment (LB2-Skit)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H White Steel Square Hole Pegboards 30 pc. LocHook Assortment & Hanging Bin System (LB18-CK)
- TRITON PRODUCTS Silver Tool Pegboard Kit with (1) 36 In. x 4.5 In. 18-Gauge Steel Square Hole Pegboard 8 pc. LocHook Assortment (LBS36T-SLV)
- UFP RETAIL 48x24 White Pegboard (109099)
- Triton Products Pegboards