Shop All Pegboards
Triton Products
18 pc. Pegboard Hook & Bin Assortment for 1/8 In. and 1/4 In. Pegboard (16 Asst Hooks & 2 Bins)
Mfr # 918
Zoro # G8820598
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Panel Hole Size 1/4 in. and 1/8 in.
- Panel Hole Spacing 1 in.
- Panel Hole Shape Round
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 918
- Zoro # G8820598
- UPC # 819175009189
- Country of Origin China
- Category Pegboards
Dimensions
Panel Hole Size | 1/4 in. and 1/8 in. |
Details
Material | Steel |
Panel Hole Spacing | 1 in. |
Panel Hole Shape | Round |
Color | Silver |
Item | Pegboard Hook Kit |
Finish | Zinc Plated |
Description
Durahook Kit,16 Hooks,2 Bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 12 in L, 15 in W, 7 1/2 in H (RSO1215-7)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Yellow, PK2 (ALGSTRP3X32YEL)
- RUBBERMAID COMMERCIAL Round Storage Container Lid, Yellow (FG572200YEL)
- LISTA Molded Tool Holder, 40 Taper, Plastic (12.062)
- TRITON PRODUCTS Silver Tool Pegboard Kit with (1) 36 In. x 4.5 In. 18-Gauge Steel Square Hole Pegboard 8 pc. LocHook Assortment (LBS36T-SLV)
- TRITON PRODUCTS 48 In. L x 46 In. H x 26-5/8 In. W Stainless Steel Tool Cart with Tray 66 pc. Stainless Steel LocHook Asst 6 Hanging Bins (LBC-4SSH)
- TRITON PRODUCTS White Tool Storage Kit with (1) 31.5 In. x 9 In. 18-Gauge Steel Square Hole Pegboard 8 pc. LocHook Assortment (LBS31T-WHT)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Blue Steel Square Hole Pegboards 30 pc. LocHook Assortment & Hanging Bin System (LB18-BKit)
- TRITON PRODUCTS (4) 24 In. W x 48 In. H x 1/4 In. D White Heavy-Duty High Density Fiberboard Pegboards (TPB-4W)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D Black Heavy-Duty High Density Fiberboard Round Hole Pegboards (TPB-2BK)
- AZAR DISPLAYS Pinwheel Pegboard Floor Display on Revolving Base. Spinner Rack Stand. (700444-ALM)
- Triton Products Pegboards