Shop All Pegboard Bins
Triton Products
18 In. W x 6-1/2 In. D Gray Epoxy Coated Steel Shelf for LocBoard
Mfr # 56186
Zoro # G2031738
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Hook Depth 6.5 in.
- Overall Width 18 in.
- Finish Epoxy Coated
- For Pegboard Hole Size 3/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 56186
- Zoro # G2031738
- UPC # 819175006195
- Country of Origin China
- Category Pegboard Bins
Dimensions
Hook Depth | 6.5 in. |
Overall Width | 18 in. |
For Pegboard Hole Size | 3/8 in. |
Details
Color | Gray |
Material | Steel |
Item | Pegboard Shelf |
Finish | Epoxy Coated |
For Pegboard Hole Spacing | 1-1/2 in |
For Pegboard Hole Shape | Square |
Description
Steel Shelf,18 In.W x 6-1/2 In.D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 120 lb Hang & Stack Storage Bin, Wire, 5 1/2 in W, 5 in H, 10 3/4 in L, Chrome (QMB530C)
- ECONOCO Semi-Gloss Hook 10", Black, 96PK (EBL/H10)
- ZORO SELECT Propeller, Machine, Blade Dia9In, Left, .752 (550351c)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (33-201-1DB)
- TRITON PRODUCTS 18 In. W x 6-1/2 In. D Black Epoxy Coated Steel Shelf for LocBoard (56186-BLK)
- TRITON PRODUCTS Stainless Steel BinClip for Stainless Steel LocBoard 3 Pack (67500)
- TRITON PRODUCTS 12 In. W x 6 In. D White Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack (76126W-2)
- TRITON PRODUCTS Steel BinClips for DuraBoard or 1/8 In. and 1/4 In. Pegboard 5 Pack (77500)
- TRITON PRODUCTS 12 In. W x 10 In. D Silver Epoxy Coated LocBoard Steel Shelf with 6 Holes for Garment Hangers (56120-SLV)
- TRITON PRODUCTS 12 In. W x 6 In. D White Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard (76126W)
- ZORO SELECT Pegboard Bin Kit, 3 x 4-1/8 x 5-3/8, PK24 (5TPP2)
- Triton Products Pegboard Bins