Shop All Cable Ties
Triton Products
14" Long Heavy-Duty Natural Nylon Ties with 50 lb Tensile Strength 100/pk
Mfr # ZT-14N
Zoro # G807150028
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width - Cable Tie 0.5
- Gear Tie Color Natural
- Material Nylon
- Gear Tie Length 3.8
- Basic Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # ZT-14N
- Zoro # G807150028
- UPC # 819175000735
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 15.50 in. |
Width - Cable Tie | 0.5 |
Gear Tie Length | 3.8 |
Size | 14" |
Details
Color | Natural |
Item | Zip Ties |
Gear Tie Color | Natural |
Material | Nylon |
Basic Material | Nylon |
Features | Hundreds of uses including electrical, auto, marine, home and garden50 lb. tensile strengthProfessional qualityMade in the U.S.A. |
Description
14 inch nylon zip ties are useful when needing to bundle and harness items. They have hundreds of uses with various applications including: electrical auto marine home and garden. They can be used to secure cables cords wires and more in indoor and outdoor settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor 12Mm Ac/Dc Xs6 (XS612B1MBU20)
- ACME ELECTRIC General Purpose Transformer, 500 kVA, NEMA 1 (WI500K11)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R, Screw On (RSC242408)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.80A, 250V AC, Non-Indicating (FNM-8/10)
- TRITON PRODUCTS Wire Tie, Black, 14", 50 lb.Tensile, PK100 (ZT-14BK)
- TRITON PRODUCTS 4" Long Heavy-Duty Natural Nylon Ties with 18 lb Tensile Strength 100/pk (ZT-04N)
- TRITON PRODUCTS 24" Long Heavy-Duty Natural Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-24N)
- TRITON PRODUCTS 11" Long Heavy-Duty Natural Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-11N)
- TRITON PRODUCTS 4" Long Heavy-Duty Black Nylon Ties with 18 lb Tensile Strength 100/pk (ZT-04BK)
- TRITON PRODUCTS 36" Long Heavy-Duty Black Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-36BK)
- PANDUIT Cable Tie, Std, Rel, 14.5in, Or, PK1000 (PRT4S-M3)
- Triton Products Cable Ties